Shop All Grid Couplings
Tb Woods
G-Flex Grid Coupling, Hub, 1130T x Solid
Mfr # 1130TRB
Zoro # G0506690
product price: $1,256.99
/ea
Free Shipping & Returns
$1,256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Solid
- Hub Material Steel
- Included Screws Set Screw
- Maximum Torque 176,129 in-lb
- Hub Diameter 8 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 1130TRB
- Zoro # G0506690
- UPC # 698672164801
- Country of Origin Korea, Republic of
- Category Grid Couplings
Dimensions
Hub Diameter | 8 9/16 in |
Hub Body Length | 6.37 in |
Screw Thread Size | M12 |
Coupling Overall Length | 12.99 in |
Coupling Size | 1130 |
Length through Bore | 6 3/8 in |
Outside Diameter | 8.56 in |
Details
Item | Grid Coupling Hub |
Bore Type | Solid |
Hub Material | Steel |
Included Screws | Set Screw |
Maximum Torque | 176,129 in-lb |
Weight | 115 lb |
For Misalignment Type | Angular, Parallel |
Maximum Speed | 1,800 RPM |
Standards | AGMA |
Features | Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service |
Application | For Limited Space, General Purpose |
System of Measurement | Inch |
Description
Grid Coupling Hub, System of Measurement Inch, Screw Thread Size M12, Outside Diameter 8.56 in, Features Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service, Maximum Torque 176,129 in-lb, For Misalignment Type Angular, Parallel, Included Screws Set Screw, Bore Type Solid, Application For Limited Space, General Purpose, Maximum Speed 1,800 RPM, Standards AGMA, Weight 115 lb, Length through Bore 6 3/8 in, Coupling Overall Length 12.99 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GR-1/8-B (GR-1/8-B)
- IRWIN Threaded Insert Tool, 1/4-28 (L845-1/4-28)
- ZORO SELECT Female Rod End, 1/2-20 x 1/2-20, RH (5RKC6)
- GLOBAL INDUSTRIAL Horizontal Portable Air Tank, 7 Gallon, 150 PSI (133752)
- TB WOODS G-Flex Grid Coupling, Horiz, Cover Kit, 1080T10 (1080T10CK)
- TB WOODS G-Flex Grid Coupling, Hub, 1030T x 1-3/8" (1030T138)
- TB WOODS G-Flex Grid Coupling, Horiz, Cover Kit, 1050T10 (1050T10CK)
- TB WOODS G-Flex Grid Coupling, 1060T Grid (1060G)
- TB WOODS G-Flex Grid Coupling, Horiz, Seals/Hdwe, 1050T10 (1050T10PKT)
- TB WOODS G-Flex Grid Coupling, 1050T Grid (1050G)
- TB WOODS G-Flex Grid Coupling, Horiz, Accy Kit, 1050T10 (1050T10AK)
- Tb Woods Grid Couplings