Shop All Grid Couplings
Tb Woods
G-Flex Grid Coupling, Hub, 1100T x 3"
Mfr # 1100T3
Zoro # G0506307
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Round with Keyway
- Bore Diameter 3 in
- Hub Diameter 5 9/16 in
- Machinable Bore Range 3 to 4 in
- Application For Limited Space, General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 1100T3
- Zoro # G0506307
- UPC # 698672167659
- Country of Origin Korea, Republic of
- Category Grid Couplings
Dimensions
Bore Diameter | 3 in |
Hub Diameter | 5 9/16 in |
Length through Bore | 4 3/4 in |
Screw Thread Size | M10 |
Keyway Depth | 3/8 in |
Keyway Width | 3/4 in |
Coupling Overall Length | 9.69 in |
Hub Body Length | 4.75 in |
Outside Diameter | 5.59 in |
Coupling Size | 1100 |
Details
Item | Grid Coupling Hub |
Bore Type | Round with Keyway |
Machinable Bore Range | 3 to 4 in |
Application | For Limited Space, General Purpose |
Standards | AGMA |
For Misalignment Type | Angular, Parallel |
Features | Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service |
Included Screws | Set Screw |
Weight | 29 lb |
System of Measurement | Inch |
Maximum Torque | 55,582 in-lb |
Maximum Speed | 2,440 RPM |
Hub Material | Steel |
Description
Grid Coupling Hub, System of Measurement Inch, Screw Thread Size M10, Outside Diameter 5.59 in, Features Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service, Maximum Torque 55,582 in-lb, For Misalignment Type Angular, Parallel, Included Screws Set Screw, Bore Type Round with Keyway, Application For Limited Space, General Purpose, Maximum Speed 2,440 RPM, Standards AGMA, Bore Diameter 3 in, Weight 29 lb, Length through Bore 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/4 In (SH114)
- CONTINENTAL Air Hose, 1/2" ID x 150 ft., Black (IGBK05025-150-G)
- INDUSTRIAL GOLD 1/4 In Pipe Thread 200 Psi Safety Valve Asme/Crn Rated (ST25-200)
- TRITAN Cottered, Chain, Offset Link, Serie 50 (50-1C OSL)
- TB WOODS G-Flex Grid Coupling, Hub, 1080T x 1-3/4" (1080T134)
- TB WOODS G-Flex Grid Coupling, Horiz, Cover Kit, 1080T10 (1080T10CK)
- TB WOODS G-Flex Grid Coupling, 1050T Grid (1050G)
- TB WOODS G-Flex Grid Coupling, Horiz, Accy Kit, 1070T10 (1070T10AK)
- TB WOODS G-Flex Grid Coupling, 1090T Grid (1090G)
- TB WOODS G-Flex Grid Coupling, Hub, 1070T x 1-7/8" (1070T178)
- DODGE 00 GRID-LIGN 2DG COUPLING GRID (6275)
- Tb Woods Couplings, Collars, & Adapters