Shop All Grid Couplings
Tb Woods
G-Flex Grid Coupling, Hub, 1100T x 2-7/16"
Mfr # 1100T2716
Zoro # G0506237
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Round with Keyway
- Hub Material Steel
- Maximum Torque 55,582 in-lb
- Standards AGMA
- Machinable Bore Range 2 7/16 to 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 1100T2716
- Zoro # G0506237
- UPC # 698672167635
- Country of Origin Korea, Republic of
- Category Grid Couplings
Dimensions
Hub Body Length | 4.75 in |
Screw Thread Size | M10 |
Length through Bore | 4 3/4 in |
Hub Diameter | 5 9/16 in |
Keyway Depth | 5/16 in |
Coupling Overall Length | 9.69 in |
Coupling Size | 1100 |
Outside Diameter | 5.59 in |
Bore Diameter | 2 7/16 in |
Keyway Width | 5/8 in |
Details
Item | Grid Coupling Hub |
Bore Type | Round with Keyway |
Hub Material | Steel |
Maximum Torque | 55,582 in-lb |
Standards | AGMA |
Machinable Bore Range | 2 7/16 to 4 in |
Weight | 32 lb |
Maximum Speed | 2,440 RPM |
Included Screws | Set Screw |
Application | For Limited Space, General Purpose |
Features | Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service |
System of Measurement | Inch |
For Misalignment Type | Angular, Parallel |
Description
Grid Coupling Hub, System of Measurement Inch, Screw Thread Size M10, Outside Diameter 5.59 in, Features Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service, Maximum Torque 55,582 in-lb, For Misalignment Type Angular, Parallel, Included Screws Set Screw, Bore Type Round with Keyway, Application For Limited Space, General Purpose, Maximum Speed 2,440 RPM, Standards AGMA, Bore Diameter 2 7/16 in, Weight 32 lb, Length through Bore 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 14 # of Teeth (50BS14H X 3/4)
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10 (6364)
- BOSTITCH REGULATOR+GAUGE KT 1/4""F (BTFP72326)
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 5 feet Solid Fittings (HR14-005)
- TB WOODS G-Flex Grid Coupling, 1060T Grid (1060G)
- TB WOODS G-Flex Grid Coupling, Hub, 1070T x 1-7/8" (1070T178)
- TB WOODS G-Flex Grid Coupling, Hub, 1070T x 2-3/8" (1070T238)
- TB WOODS G-Flex Grid Coupling, 1050T Grid (1050G)
- TB WOODS G-Flex Grid Coupling, Horiz, Accy Kit, 1050T10 (1050T10AK)
- TB WOODS G-Flex Grid Coupling, Vert, Seals/Hdwe, 1070T20 (1070T20PKT)
- MARTIN SPROCKET & GEAR 3" Hardened Coupling Shaft, CC6-H (CC6-H)
- Tb Woods Grid Couplings