Shop All Grid Couplings
Tb Woods
G-Flex Grid Coupling, Hub, 1090T x 1-3/4"
Mfr # 1090T134
Zoro # G0506042
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Round with Keyway
- Coupling Size 1090
- Included Screws Set Screw
- Hub Material Steel
- Bore Diameter 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # 1090T134
- Zoro # G0506042
- UPC # 698672167260
- Country of Origin Korea, Republic of
- Category Grid Couplings
Dimensions
Coupling Size | 1090 |
Bore Diameter | 1 3/4 in |
Keyway Width | 3/8 in |
Screw Thread Size | M8 |
Hub Diameter | 4 7/8 in |
Keyway Depth | 3/16 in |
Hub Body Length | 3.87 in |
Coupling Overall Length | 7.87 in |
Outside Diameter | 4.87 in |
Length through Bore | 3 7/8 in |
Details
Item | Grid Coupling Hub |
Bore Type | Round with Keyway |
Included Screws | Set Screw |
Hub Material | Steel |
Standards | AGMA |
Maximum Torque | 33,013 in-lb |
Features | Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service |
For Misalignment Type | Angular, Parallel |
Maximum Speed | 3,600 RPM |
Machinable Bore Range | 1 3/4 to 3 5/8 in |
Application | For Limited Space, General Purpose |
Weight | 21 lb |
System of Measurement | Inch |
Description
Grid Coupling Hub, System of Measurement Inch, Screw Thread Size M8, Outside Diameter 4.87 in, Features Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service, Maximum Torque 33,013 in-lb, For Misalignment Type Angular, Parallel, Included Screws Set Screw, Bore Type Round with Keyway, Application For Limited Space, General Purpose, Maximum Speed 3,600 RPM, Standards AGMA, Bore Diameter 1 3/4 in, Weight 21 lb, Length through Bore 3 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Male NPT with Plastic Sleeve (CG441PB)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291LS-10)
- DAYTON Mounting Base, NEMA Frame 42, 5-1/2 In. (22F199)
- BOSTIK Bostik Never Seez Blue Moly Anti-Seize 8 oz. Brush Top Can (NBBT-8)
- TB WOODS G-Flex Grid Coupling, Horiz, Cover Kit, 1080T10 (1080T10CK)
- TB WOODS G-Flex Grid Coupling, Hub, 1060T x 2" (1060T2)
- TB WOODS G-Flex Grid Coupling, Horiz, Accy Kit, 1060T10 (1060T10AK)
- TB WOODS G-Flex Grid Coupling, Horiz, Accy Kit, 1050T10 (1050T10AK)
- TB WOODS G-Flex Grid Coupling, Hub, 1080T x 1-7/8" (1080T178)
- TB WOODS G-Flex Grid Coupling, Hub, 1070T x 2-3/8" (1070T238)
- TB WOODS G-Flex Grid Coupling, Horiz, Cover Kit, 1050T10 (1050T10CK)
- Tb Woods Couplings, Collars, & Adapters