Shop All Grid Couplings
Tb Woods
G-Flex Grid Coupling, Hub, 1080T x 1-1/2"
Mfr # 1080T112
Zoro # G0505771
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Round with Keyway
- Maximum Torque 18,144 in-lb
- Machinable Bore Range 1 1/2 to 3 in
- Coupling Overall Length 7.13 in
- Hub Diameter 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 1080T112
- Zoro # G0505771
- UPC # 698672166997
- Country of Origin Korea, Republic of
- Category Grid Couplings
Dimensions
Coupling Overall Length | 7.13 in |
Hub Diameter | 4 1/8 in |
Keyway Depth | 3/16 in |
Length through Bore | 3 1/2 in |
Coupling Size | 1080 |
Screw Thread Size | M8 |
Outside Diameter | 4.13 in |
Hub Body Length | 3.5 in |
Bore Diameter | 1 1/2 in |
Keyway Width | 3/8 in |
Details
Item | Grid Coupling Hub |
Bore Type | Round with Keyway |
Maximum Torque | 18,144 in-lb |
Machinable Bore Range | 1 1/2 to 3 in |
Features | Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service |
Weight | 14 lb |
Maximum Speed | 3,600 RPM |
Included Screws | Set Screw |
Application | For Limited Space, General Purpose |
Hub Material | Steel |
System of Measurement | Inch |
Standards | AGMA |
For Misalignment Type | Angular, Parallel |
Description
Grid Coupling Hub, System of Measurement Inch, Screw Thread Size M8, Outside Diameter 4.13 in, Features Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service, Maximum Torque 18,144 in-lb, For Misalignment Type Angular, Parallel, Included Screws Set Screw, Bore Type Round with Keyway, Application For Limited Space, General Purpose, Maximum Speed 3,600 RPM, Standards AGMA, Bore Diameter 1 1/2 in, Weight 14 lb, Length through Bore 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thrst Wshr, 1in Bore, 1 3/4in OD, PTFE Stl (ZUSAB-PB-1105)
- DAYTON B149 V-Belt, 152" Outside Length, 21/32" Top Width, 1 Ribs (3GWK4)
- GATES PowerGrip GT4 Belts - 8M and 14M, 640-8MGT-30 (640-8MGT-30)
- DODGE Setscrew Ball Bearings, SC , 2-Bolt Flange, F2B-SC-012 MULTIPAK (124170 F2B-SC-012)
- TB WOODS G-Flex Grid Coupling, Hub, 1070T x 2-3/8" (1070T238)
- TB WOODS G-Flex Grid Coupling, Vert, Seals/Hdwe, 1070T20 (1070T20PKT)
- TB WOODS G-Flex Grid Coupling, Hub, 1080T x 1-7/8" (1080T178)
- TB WOODS G-Flex Grid Coupling, Hub, 1090T x 3" (1090T3)
- TB WOODS G-Flex Grid Coupling, Hub, 1080T x 1-1/4" (1080T114)
- TB WOODS G-Flex Grid Coupling, Horiz, Seals/Hdwe, 1050T10 (1050T10PKT)
- TB WOODS G-Flex Grid Coupling, Hub, 1060T x 2" (1060T2)
- Tb Woods Grid Couplings