Shop All Grid Couplings
Tb Woods
G-Flex Grid Coupling, Hub, 1070T x 2-1/4"
Mfr # 1070T214
Zoro # G0505631
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Round with Keyway
- Hub Material Steel
- System of Measurement Inch
- Maximum Torque 8,798 in-lb
- For Misalignment Type Angular, Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 1070T214
- Zoro # G0505631
- UPC # 698672166904
- Country of Origin Korea, Republic of
- Category Grid Couplings
Dimensions
Keyway Width | 1/2 in |
Hub Body Length | 3 in |
Coupling Size | 1070 |
Length through Bore | 3 in |
Hub Diameter | 3 7/16 in |
Keyway Depth | 1/4 in |
Outside Diameter | 3.44 in |
Bore Diameter | 2 1/4 in |
Screw Thread Size | M8 |
Coupling Overall Length | 6.14 in |
Details
Item | Grid Coupling Hub |
Bore Type | Round with Keyway |
Hub Material | Steel |
System of Measurement | Inch |
Maximum Torque | 8,798 in-lb |
For Misalignment Type | Angular, Parallel |
Features | Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service |
Maximum Speed | 4,125 RPM |
Application | For Limited Space, General Purpose |
Machinable Bore Range | 2 1/4 to 2 1/2 in |
Weight | 5.8 lb |
Standards | AGMA |
Included Screws | Set Screw |
Description
Grid Coupling Hub, System of Measurement Inch, Screw Thread Size M8, Outside Diameter 3.44 in, Features Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service, Maximum Torque 8,798 in-lb, For Misalignment Type Angular, Parallel, Included Screws Set Screw, Bore Type Round with Keyway, Application For Limited Space, General Purpose, Maximum Speed 4,125 RPM, Standards AGMA, Bore Diameter 2 1/4 in, Weight 5.8 lb, Length through Bore 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Electrically Commutated Motor (ECR92PJA12)
- FESTO Plastic Tubing PEN-1/4-SW-150-CB (PEN-1/4-SW-150-CB)
- PIX Belt, A/4L, 1/2 x 62 in. OC (A60/4L620)
- CONRADER Check Valve, 0 to 20 CFM, 1/2" (F)NPT (CLB12)
- TB WOODS G-Flex Grid Coupling, Hub, 1070T x 2-3/8" (1070T238)
- TB WOODS G-Flex Grid Coupling, Horiz, Cover Kit, 1050T10 (1050T10CK)
- TB WOODS G-Flex Grid Coupling, Horiz, Accy Kit, 1070T10 (1070T10AK)
- TB WOODS G-Flex Grid Coupling, Hub, 1080T x 1-3/4" (1080T134)
- TB WOODS G-Flex Grid Coupling, 1060T Grid (1060G)
- TB WOODS G-Flex Grid Coupling, Hub, 1060T x 2" (1060T2)
- KOP-FLEX Grid Coupling Tapered Grid - Size 1090 (1090 GRID)
- Tb Woods Grid Couplings