Shop All Grid Couplings
Tb Woods
G-Flex Grid Coupling, Hub, 1070T x 1-9/16"
Mfr # 1070T1916
Zoro # G0505537
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Round with Keyway
- Weight 7.4 lb
- Bore Diameter 1 9/16 in
- Standards AGMA
- Maximum Torque 8,798 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 1070T1916
- Zoro # G0505537
- UPC # 698672166843
- Country of Origin Korea, Republic of
- Category Grid Couplings
Dimensions
Bore Diameter | 1 9/16 in |
Screw Thread Size | M8 |
Length through Bore | 3 in |
Keyway Width | 3/8 in |
Hub Diameter | 3 7/16 in |
Outside Diameter | 3.44 in |
Coupling Size | 1070 |
Coupling Overall Length | 6.14 in |
Hub Body Length | 3 in |
Keyway Depth | 3/16 in |
Details
Item | Grid Coupling Hub |
Bore Type | Round with Keyway |
Weight | 7.4 lb |
Standards | AGMA |
Maximum Torque | 8,798 in-lb |
Maximum Speed | 4,125 RPM |
System of Measurement | Inch |
For Misalignment Type | Angular, Parallel |
Application | For Limited Space, General Purpose |
Hub Material | Steel |
Features | Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service |
Machinable Bore Range | 1 9/16 to 2 1/2 in |
Included Screws | Set Screw |
Description
Grid Coupling Hub, System of Measurement Inch, Screw Thread Size M8, Outside Diameter 3.44 in, Features Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service, Maximum Torque 8,798 in-lb, For Misalignment Type Angular, Parallel, Included Screws Set Screw, Bore Type Round with Keyway, Application For Limited Space, General Purpose, Maximum Speed 4,125 RPM, Standards AGMA, Bore Diameter 1 9/16 in, Weight 7.4 lb, Length through Bore 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket GE Replacement Carbon Motor Brush - Graphite, Grade K244 (REP320)
- DODGE Setscrew Ball Bearings, SL Light Duty Pillow Block, P2B-SL-012 (128106 3/4 SL PB)
- CHICAGO PNEUMATIC Lock Ring (2050533863)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, H Series (VHN12-12F)
- TB WOODS G-Flex Grid Coupling, Hub, 1080T x 1-1/4" (1080T114)
- TB WOODS G-Flex Grid Coupling, Vert, Seals/Hdwe, 1070T20 (1070T20PKT)
- TB WOODS G-Flex Grid Coupling, Hub, 1030T x 1-3/8" (1030T138)
- TB WOODS G-Flex Grid Coupling, 1080T Grid (1080G)
- TB WOODS G-Flex Grid Coupling, Hub, 1080T x 1-7/8" (1080T178)
- TB WOODS G-Flex Grid Coupling, Horiz, Seals/Hdwe, 1050T10 (1050T10PKT)
- TB WOODS G-Flex Grid Coupling, 1090T Grid (1090G)
- Tb Woods Couplings, Collars, & Adapters