Shop All Grid Couplings
Tb Woods
G-Flex Grid Coupling, Hub, 1070T x 1-3/4"
Mfr # 1070T134
Zoro # G0505598
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Round with Keyway
- Hub Body Length 3 in
- Weight 7.1 lb
- Maximum Torque 8,798 in-lb
- Keyway Depth 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 1070T134
- Zoro # G0505598
- UPC # 698672166782
- Country of Origin Korea, Republic of
- Category Grid Couplings
Dimensions
Hub Body Length | 3 in |
Keyway Depth | 3/16 in |
Screw Thread Size | M8 |
Keyway Width | 3/8 in |
Coupling Overall Length | 6.14 in |
Bore Diameter | 1 3/4 in |
Coupling Size | 1070 |
Length through Bore | 3 in |
Outside Diameter | 3.44 in |
Hub Diameter | 3 7/16 in |
Details
Item | Grid Coupling Hub |
Bore Type | Round with Keyway |
Weight | 7.1 lb |
Maximum Torque | 8,798 in-lb |
Application | For Limited Space, General Purpose |
Standards | AGMA |
Included Screws | Set Screw |
Hub Material | Steel |
Machinable Bore Range | 1 3/4 to 2 1/2 in |
Features | Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service |
Maximum Speed | 4,125 RPM |
For Misalignment Type | Angular, Parallel |
System of Measurement | Inch |
Description
Grid Coupling Hub, System of Measurement Inch, Screw Thread Size M8, Outside Diameter 3.44 in, Features Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service, Maximum Torque 8,798 in-lb, For Misalignment Type Angular, Parallel, Included Screws Set Screw, Bore Type Round with Keyway, Application For Limited Space, General Purpose, Maximum Speed 4,125 RPM, Standards AGMA, Bore Diameter 1 3/4 in, Weight 7.1 lb, Length through Bore 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Threaded 1/4 NPT, 84 Hose (TTHOSGRP84NPTG)
- MARCO Air Hose 1" x 50 Ft. Coupled 200 psi (10AH100AC)
- PARKER Quick Connect Hose Coupling, Push-to-Connect Lock, 1/2"-14 Thread Size (TL-504-8MP)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 325 psi (ST25-1A325)
- TB WOODS G-Flex Grid Coupling, Hub, 1080T x 1-3/4" (1080T134)
- TB WOODS G-Flex Grid Coupling, Hub, 1090T x 3" (1090T3)
- TB WOODS G-Flex Grid Coupling, Horiz, Accy Kit, 1060T10 (1060T10AK)
- TB WOODS G-Flex Grid Coupling, 1080T Grid (1080G)
- TB WOODS G-Flex Grid Coupling, Horiz, Cover Kit, 1070T10 (1070T10CK)
- TB WOODS G-Flex Grid Coupling, Horiz, Cover Kit, 1080T10 (1080T10CK)
- DODGE 1090T10 Cover & Grid Assemby (9DG COVER)
- Tb Woods Couplings, Collars, & Adapters