Shop All Grid Couplings
Tb Woods
G-Flex Grid Coupling, Hub, 1050T x 1-3/8"
Mfr # 1050T138
Zoro # G0505202
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Round with Keyway
- Keyway Width 3/8 in
- Length through Bore 2 3/8 in
- Machinable Bore Range 1 3/8 to 1 7/8 in
- Features Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 1050T138
- Zoro # G0505202
- UPC # 698672166386
- Country of Origin Korea, Republic of
- Category Grid Couplings
Dimensions
Keyway Width | 3/8 in |
Length through Bore | 2 3/8 in |
Hub Diameter | 2 5/8 in |
Keyway Depth | 3/16 in |
Outside Diameter | 2.63 in |
Coupling Size | 1050 |
Coupling Overall Length | 4.88 in |
Hub Body Length | 2.37 in |
Bore Diameter | 1 3/8 in |
Screw Thread Size | M8 |
Details
Item | Grid Coupling Hub |
Bore Type | Round with Keyway |
Machinable Bore Range | 1 3/8 to 1 7/8 in |
Features | Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service |
System of Measurement | Inch |
For Misalignment Type | Angular, Parallel |
Included Screws | Set Screw |
Maximum Speed | 4,500 RPM |
Maximum Torque | 3,850 in-lb |
Application | For Limited Space, General Purpose |
Standards | AGMA |
Hub Material | Steel |
Weight | 3.3 lb |
Description
Grid Coupling Hub, System of Measurement Inch, Screw Thread Size M8, Outside Diameter 2.63 in, Features Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service, Maximum Torque 3,850 in-lb, For Misalignment Type Angular, Parallel, Included Screws Set Screw, Bore Type Round with Keyway, Application For Limited Space, General Purpose, Maximum Speed 4,500 RPM, Standards AGMA, Bore Diameter 1 3/8 in, Weight 3.3 lb, Length through Bore 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANFIELD CONNECTOR Reed Switch, 4mm, Round Groove, 8mm, Pigtail (9C10-000-302)
- BROWNING Split Taper Bush-600, #HX1-7/16 (HX1-7/16)
- DDS Shaft Seal, 85 x 110 x 13 mm., TC, Fluoro Rubber (8511013TC)
- CAMOZZI Manual Series 3 NPT (378-900TF)
- TB WOODS G-Flex Grid Coupling, Hub, 1080T x 1-7/8" (1080T178)
- TB WOODS G-Flex Grid Coupling, Hub, 1080T x 1-3/4" (1080T134)
- TB WOODS G-Flex Grid Coupling, Vert, Seals/Hdwe, 1070T20 (1070T20PKT)
- TB WOODS G-Flex Grid Coupling, Hub, 1080T x 1-1/4" (1080T114)
- TB WOODS G-Flex Grid Coupling, 1090T Grid (1090G)
- TB WOODS G-Flex Grid Coupling, Horiz, Accy Kit, 1070T10 (1070T10AK)
- DODGE 006262 1040T 20 GRID-LIGN COVER (6262)
- Tb Woods Grid Couplings