Shop All Grid Couplings
Tb Woods
G-Flex Grid Coupling, Hub, 1040T x 1"
Mfr # 1040T1
Zoro # G0505080
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Round with Keyway
- Coupling Size 1040
- System of Measurement Inch
- Length through Bore 2 in
- Hub Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 1040T1
- Zoro # G0505080
- UPC # 698672166102
- Country of Origin Korea, Republic of
- Category Grid Couplings
Dimensions
Coupling Size | 1040 |
Length through Bore | 2 in |
Hub Diameter | 2 1/4 in |
Bore Diameter | 1 in |
Keyway Width | 1/4 in |
Outside Diameter | 2.25 in |
Keyway Depth | 1/8 in |
Hub Body Length | 2 in |
Coupling Overall Length | 4.13 in |
Screw Thread Size | M6 |
Details
Item | Grid Coupling Hub |
Bore Type | Round with Keyway |
System of Measurement | Inch |
Hub Material | Steel |
Standards | AGMA |
Weight | 2.8 lb |
Maximum Torque | 2,204 in-lb |
Maximum Speed | 4,500 RPM |
For Misalignment Type | Angular, Parallel |
Features | Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service |
Included Screws | Set Screw |
Application | For Limited Space, General Purpose |
Machinable Bore Range | 1 to 1 5/8 in |
Description
Grid Coupling Hub, System of Measurement Inch, Screw Thread Size M6, Outside Diameter 2.25 in, Features Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service, Maximum Torque 2,204 in-lb, For Misalignment Type Angular, Parallel, Included Screws Set Screw, Bore Type Round with Keyway, Application For Limited Space, General Purpose, Maximum Speed 4,500 RPM, Standards AGMA, Bore Diameter 1 in, Weight 2.8 lb, Length through Bore 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 6 x 10 x 2 mm., Nitrile Rubber (061002VC)
- BESTORQ SPB1850 V Belt, 1850 mm (72.15 in) Pitch Length, 17 mm(0.67 in) Top Width, 1 Ribs (SPB1850)
- D&D 35" Outside Length, 1/2" Top Width, 1 Ribs (A33/4L350)
- CONRADER Safety Valve, Soft Seat, 1/4In, 125 PSI, SS (SRV250-V-SS-125)
- TB WOODS G-Flex Grid Coupling, Hub, 1080T x 1-1/4" (1080T114)
- TB WOODS G-Flex Grid Coupling, Hub, 1070T x 2-3/8" (1070T238)
- TB WOODS G-Flex Grid Coupling, Horiz, Cover Kit, 1070T10 (1070T10CK)
- TB WOODS G-Flex Grid Coupling, Horiz, Accy Kit, 1070T10 (1070T10AK)
- TB WOODS G-Flex Grid Coupling, 1050T Grid (1050G)
- TB WOODS G-Flex Grid Coupling, Horiz, Cover Kit, 1080T10 (1080T10CK)
- TB WOODS G-Flex Grid Coupling, Hub, 1070T x 1-7/8" (1070T178)
- Tb Woods Couplings, Collars, & Adapters