Shop All Grid Couplings
Tb Woods
G-Flex Grid Coupling, Hub, 1030T x Solid
Mfr # 1030TRB
Zoro # G0505071
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Solid
- For Misalignment Type Angular, Parallel
- System of Measurement Inch
- Maximum Torque 1,319 in-lb
- Included Screws Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 1030TRB
- Zoro # G0505071
- UPC # 698672164719
- Country of Origin Korea, Republic of
- Category Grid Couplings
Dimensions
Coupling Overall Length | 3.86 in |
Screw Thread Size | M6 |
Outside Diameter | 1.94 in |
Hub Body Length | 1.87 in |
Coupling Size | 1030 |
Hub Diameter | 1 15/16 in |
Length through Bore | 1 7/8 in |
Details
Item | Grid Coupling Hub |
Bore Type | Solid |
For Misalignment Type | Angular, Parallel |
System of Measurement | Inch |
Maximum Torque | 1,319 in-lb |
Included Screws | Set Screw |
Maximum Speed | 4,500 RPM |
Features | Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service |
Weight | 2 lb |
Standards | AGMA |
Hub Material | Steel |
Application | For Limited Space, General Purpose |
Description
Grid Coupling Hub, System of Measurement Inch, Screw Thread Size M6, Outside Diameter 1.94 in, Features Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service, Maximum Torque 1,319 in-lb, For Misalignment Type Angular, Parallel, Included Screws Set Screw, Bore Type Solid, Application For Limited Space, General Purpose, Maximum Speed 4,500 RPM, Standards AGMA, Weight 2 lb, Length through Bore 1 7/8 in, Coupling Overall Length 3.86 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (7670 ELP)
- CAMOZZI Super Rapid Fitting (6555 8-8)
- INTECH Auto Drain Valve, 115V, 1/4", 38 gpm (TDV25-10)
- EATON Replacement Starter for 10HP 230V 3-Phase Air Compressor (5101-103230E)
- TB WOODS G-Flex Grid Coupling, Vert, Seals/Hdwe, 1070T20 (1070T20PKT)
- TB WOODS G-Flex Grid Coupling, Hub, 1030T x 1-3/8" (1030T138)
- TB WOODS G-Flex Grid Coupling, 1080T Grid (1080G)
- TB WOODS G-Flex Grid Coupling, Hub, 1080T x 1-3/4" (1080T134)
- TB WOODS G-Flex Grid Coupling, 1090T Grid (1090G)
- TB WOODS G-Flex Grid Coupling, Hub, 1090T x 3" (1090T3)
- KOP-FLEX Grid Coupling Grid Hub - Size 1050 - Rough Bore (1050 HUB)
- Tb Woods Couplings, Collars, & Adapters