Shop All Grid Couplings
Tb Woods
G-Flex Grid Coupling, Hub, 1030T x 1-1/8"
Mfr # 1030T118
Zoro # G0504931
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type Round with Keyway
- Length through Bore 1 7/8 in
- System of Measurement Inch
- Hub Body Length 1.87 in
- Screw Thread Size M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # 1030T118
- Zoro # G0504931
- UPC # 698672166003
- Country of Origin Korea, Republic of
- Category Grid Couplings
Dimensions
Length through Bore | 1 7/8 in |
Hub Body Length | 1.87 in |
Screw Thread Size | M6 |
Coupling Size | 1030 |
Keyway Depth | 1/8 in |
Keyway Width | 1/4 in |
Bore Diameter | 1 1/8 in |
Hub Diameter | 1 15/16 in |
Outside Diameter | 1.94 in |
Coupling Overall Length | 3.86 in |
Details
Item | Grid Coupling Hub |
Bore Type | Round with Keyway |
System of Measurement | Inch |
Machinable Bore Range | 1 1/8 to 1 3/8 in |
Maximum Speed | 4,500 RPM |
Standards | AGMA |
For Misalignment Type | Angular, Parallel |
Weight | 1.3 lb |
Hub Material | Steel |
Included Screws | Set Screw |
Application | For Limited Space, General Purpose |
Maximum Torque | 1,319 in-lb |
Features | Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service |
Description
Grid Coupling Hub, System of Measurement Inch, Screw Thread Size M6, Outside Diameter 1.94 in, Features Design Flexibility, Horizontally Split Cover, Stop Lug in Cover Prevents Spinning During Reversing Service, Maximum Torque 1,319 in-lb, For Misalignment Type Angular, Parallel, Included Screws Set Screw, Bore Type Round with Keyway, Application For Limited Space, General Purpose, Maximum Speed 4,500 RPM, Standards AGMA, Bore Diameter 1 1/8 in, Weight 1.3 lb, Length through Bore 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Mechanical Poppet Valve (138-945)
- MIDWEST FASTENER 6mm-1.0 x 10mm x 20mm Zinc Plated Steel Coarse Thread 45 Degree Angle Grease Fittings 8PK (67162)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04286, Pressure Line, 3 micron, Outside-In (MF0306444)
- RENEWABLE LUBRICANTS 5 gal Bio-Food Grade Gear Oil Pail Light Amber (87254)
- TB WOODS G-Flex Grid Coupling, Hub, 1070T x 1-7/8" (1070T178)
- TB WOODS G-Flex Grid Coupling, Horiz, Accy Kit, 1050T10 (1050T10AK)
- TB WOODS G-Flex Grid Coupling, Hub, 1070T x 2-3/8" (1070T238)
- TB WOODS G-Flex Grid Coupling, Horiz, Cover Kit, 1050T10 (1050T10CK)
- TB WOODS G-Flex Grid Coupling, Hub, 1030T x 1-3/8" (1030T138)
- TB WOODS G-Flex Grid Coupling, Horiz, Cover Kit, 1070T10 (1070T10CK)
- MARTIN SPROCKET & GEAR 2" Hardened Coupling Shaft, CC4-H (CC4-H)
- Tb Woods Grid Couplings