Shop All Grid Couplings
Tb Woods
G-Flex Grid Coupling, Horiz, Cover Kit, 1090T10
Mfr # 1090T10CK
Zoro # G0504660
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Aluminum Cover, Gasket, Hardware, Seals
- Maximum Speed 3,600 RPM
- Maximum Torque 33,013 in-lb
- Grid Material Steel
- Coupling Size 1090
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 1090T10CK
- Zoro # G0504660
- UPC # 698672167222
- Country of Origin Korea, Republic of
- Category Grid Couplings
Dimensions
Coupling Size | 1090 |
For Hub Diameter | 4 87/100 in |
Outside Diameter | 8.39 in |
Details
Item | Grid Coupling Cover Kit |
Includes | Aluminum Cover, Gasket, Hardware, Seals |
Maximum Speed | 3,600 RPM |
Maximum Torque | 33,013 in-lb |
Grid Material | Steel |
Angular Misalignment | 0.41 Degrees |
For Misalignment Type | Angular, Axial, Parallel |
Parallel Misalignment | 0.008 in |
Axial Motion | 0.125 in |
Features | Positive Protection Against Shock Loads and Vibration |
Horsepower @ RPM | 52 hp @ 100 RPM |
System of Measurement | Inch |
Standards | AGMA |
Weight | 9.6 lb |
Cover Type | Horizontal |
Description
Grid Coupling Cover Kit, System of Measurement Inch, Axial Motion 0.125 in, Parallel Misalignment 0.008 in, Grid Material Steel, Cover Type Horizontal, Maximum Torque 33,013 in-lb, Maximum Speed 3,600 RPM, Standards AGMA, Color Not Applicable, Outside Diameter 8.39 in, Features Positive Protection Against Shock Loads and Vibration, Includes Aluminum Cover, Gasket, Hardware, Seals, Weight 9.6 lb, Coupling Size 1090, Angular Misalignment 0.41 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, 9/16-18, Strt (202702-8-6S)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 15 gal 2-HP 220V (15020C-22060)
- CENTURY Evaporative Cooler Motor, Ball, 115V, CCWLE (VB2054V1)
- GLOBAL GSC-025-SS Set Screw Collar (GSC-025-SS)
- TB WOODS G-Flex Grid Coupling, Hub, 1060T x 2" (1060T2)
- TB WOODS G-Flex Grid Coupling, Horiz, Cover Kit, 1050T10 (1050T10CK)
- TB WOODS G-Flex Grid Coupling, Horiz, Accy Kit, 1050T10 (1050T10AK)
- TB WOODS G-Flex Grid Coupling, Hub, 1090T x 3" (1090T3)
- TB WOODS G-Flex Grid Coupling, 1080T Grid (1080G)
- TB WOODS G-Flex Grid Coupling, Horiz, Accy Kit, 1060T10 (1060T10AK)
- TB WOODS G-Flex Grid Coupling, Horiz, Accy Kit, 1070T10 (1070T10AK)
- Tb Woods Couplings, Collars, & Adapters