Shop All Grid Couplings
Tb Woods
G-Flex Grid Coupling, 1030T Grid
Mfr # 1030G
Zoro # G0504277
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Grid
- Parallel Misalignment 0.006 in
- Maximum Torque 1,319 in-lb
- For Misalignment Type Angular, Axial, Parallel
- Coupling Size 1030
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 1030G
- Zoro # G0504277
- UPC # 698672164955
- Country of Origin Korea, Republic of
- Category Grid Couplings
Dimensions
Coupling Size | 1030 |
Outside Diameter | 1.94 in |
For Hub Diameter | 1 47/50 in |
Details
Item | Grid Coupling |
Includes | Grid |
Parallel Misalignment | 0.006 in |
Maximum Torque | 1,319 in-lb |
For Misalignment Type | Angular, Axial, Parallel |
Weight | 0.5 lb |
Features | The G-Flex 1000/Bibby 2000 Series is an All Metal Coupling that Provides Positive Protection Against the Damaging Effects of Shock Loads and Vibration |
Color | Black |
Axial Motion | 0.125 in |
Angular Misalignment | 0.17 Degrees |
Horsepower @ RPM | 2.1 hp @ 100 RPM |
System of Measurement | Inch |
Grid Material | Steel |
Maximum Speed | 6,000 RPM |
Description
Grid Coupling, System of Measurement Inch, Axial Motion 0.125 in, Parallel Misalignment 0.006 in, Grid Material Steel, Cover Type Not Applicable, Maximum Torque 1,319 in-lb, Maximum Speed 6,000 RPM, Color Black, Outside Diameter 1.94 in, Features The G-Flex 1000/Bibby 2000 Series is an All Metal Coupling that Provides Positive Protection Against the Damaging Effects of Shock Loads and Vibration, Includes Grid, Weight 0.5 lb, Coupling Size 1030, Angular Misalignment 0.17 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON A Series Quick Connect Plug, 1/4-18 Nominal, Quick Connect Plug x MNPT, 500 psi Pressure, Brass, Dom (A2M2-B)
- TSUBAKI Roller Chain, British, 10B ANSI, 10 ft. (RS10BRB)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115950)
- POWERDRIVE 1/2" to 1-15/16" V-Belt Pulley (2B50SDS)
- TB WOODS G-Flex Grid Coupling, Horiz, Accy Kit, 1050T10 (1050T10AK)
- TB WOODS G-Flex Grid Coupling, Horiz, Cover Kit, 1080T10 (1080T10CK)
- TB WOODS G-Flex Grid Coupling, Hub, 1070T x 2-3/8" (1070T238)
- TB WOODS G-Flex Grid Coupling, 1060T Grid (1060G)
- TB WOODS G-Flex Grid Coupling, Vert, Seals/Hdwe, 1070T20 (1070T20PKT)
- TB WOODS G-Flex Grid Coupling, Horiz, Seals/Hdwe, 1050T10 (1050T10PKT)
- TB WOODS G-Flex Grid Coupling, Horiz, Cover Kit, 1050T10 (1050T10CK)
- Tb Woods Grid Couplings