Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Couplng Hub, WE50, Plain Bore 1-1/4"
Mfr # WE50HMPB
Zoro # G5701744
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE50
- Bore Type - Couplings Plain Bore
- Bore Dia. 1 1/4 in
- Outside Dia. 8.13 in
- Length through Bore 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE50HMPB
- Zoro # G5701744
- UPC # 698672118408
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE50 |
Bore Dia. | 1 1/4 in |
Outside Dia. | 8.13 in |
Length through Bore | 2 3/4 in |
Height (In.) | 8.13 in |
Keyseat Size (In.) | None, Plain Bore |
Width (In.) | 2.75 in |
Bore Diameter | 1 1/8 in |
Coupling Size | WE50 |
Screw Thread Size | 5/8"-11 |
Hub Diameter | 8.13 in |
Coupling Length Standard Assembly | 9.21 in |
Description
Tire Coupling Hub, Angular Misalignment 3 Degrees , Coupling Size WE50, Horsepower @ 100 RPM 12 hp, Maximum Speed 4,200 RPM, Bore Type Round, For Bushing Size Not Applicable, Maximum Torque 7,650 in-lb, Keyway Depth Not Applicable, Keyway Width Not Applicable, Hub Diameter 8.13 in, Parallel Misalignment 0.09375 in, Bore Diameter 1 1/8 in, Screw Thread Size 5/8 In.-11, Set Screw Location Inside, System of Measurement Inch, Torsional Stiffness 123,000 in-lb/rad, Length through Bore 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sanding Backing Pad, 3 In (PN5ZL19012G)
- WARNER ELECTRIC Clutch/Brake, Torque 16 Ft-Lb, 90 DC (UM50-1020-90)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-110 (124210 F4B SC 110)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 0.75 Rod (287079)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 2-1/8" (WE20H218)
- TB WOODS Dura-Flex Tire Coupling Element, WE10, Urethane (WE10)
- TB WOODS Dura-Flex Tire Coupling Hub, WE2, Bore 1-1/8" (WE2H118)
- TB WOODS Dura-Flex Tire Coupling Hub, WE2, Bore 5/8" (WE2H58)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-1/8" (WE5H118)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES40 (WES40)
- DODGE Raptor Couplings, RAPTOR 3HSB 1-3/8" (RAPTOR 3HSB 1-3/8")
- Tb Woods Couplings, Collars, & Adapters