Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Spacer Element, WES60
Mfr # WES60
Zoro # G5778227
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WES60
- Outside Dia. 12.53 in
- Operating Temp. -40 Degrees to 200 Degrees F
- HP Rating @ 3600 RPM 684.25 hp
- Insert Material Polyether Urethane/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # WES60
- Zoro # G5778227
- UPC # 698672118927
- Country of Origin United States
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WES60 |
Outside Dia. | 12.53 in |
Length | 12.4 in |
Height | 12.53 in |
Coupling Size | WE60 |
Tire Outside Diameter | 12.53 in |
Element Overall Length | 16.28 in |
Description
Tire Coupling Spacer Element, Angular Misalignment 2 Degrees , Coupling Size WE60, Horsepower @ 100 RPM 20 hp, Maximum Speed 2,800 RPM, Maximum Torque 12,500 in-lb, Maximum Hub Spacing 0.25 in, Tire Outside Diameter 12.53 in, Element Overall Length 16.28 in, Parallel Misalignment 0.125 in, Element Type Spacer Center Element, Weight 16.3 lb, Application Blowers, Compressors, Fans, Generators Numerous Industrial Applications, Including Pumps, Motors, Element Flex Material Polyether Urethane
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C405E-393 Keyless Locking Assembly (C405E-393)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 1-1/16-12, Strt (2021-8-12S)
- SMITH BEARING Cam Follower, Yoke, 1.6535in., Double Row (MUTD-1542-SD)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-10-43)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1-1/4" (WE3H114)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES3 (WES3)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-5/8" (WE4H158)
- TB WOODS Dura-Flex Tire Coupling Hub, WE2, Bore 1" (WE2H1)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-1/8" (WE5H118)
- TB WOODS Dura-Flex Tire Coupling Element, WE20, Urethane (WE20)
- DODGE Raptor 20Hsb 1-3/4" (015548)
- Tb Woods Tire Couplings