Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE60, Bore 3-3/8"
Mfr # WE60H338
Zoro # G5786243
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE60
- Bore Type - Couplings Fixed Bore
- Bore Dia. 3 3/8 in
- Outside Dia. 8.75 in
- Length through Bore 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE60H338
- Zoro # G5786243
- UPC # 698672118538
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE60 |
Bore Dia. | 3 3/8 in |
Outside Dia. | 8.75 in |
Length through Bore | 3 1/4 in |
Bore Dia. (In.) | 3-3/8 |
Width (In.) | 3.25 in |
Height (In.) | 8.75 in |
Length through Bore (In.) | 3.25 |
Hub Dia. (In.) | 8.75 |
Outside Dia. (In.) | 8.75 |
Keyseat Size (In.) | 7/8 x 7/16 |
Coupling Length Standard Assembly | 10.7 in |
Coupling Size | WE60 |
Keyway Width | 7/8 in |
Screw Thread Size | 3/4"-10 |
Bore Diameter | 3 3/8 in |
Keyway Depth | 7/16 in |
Hub Diameter | 8.75 in |
Description
Tire Coupling Hub, Angular Misalignment 2 Degrees , Coupling Size WE60, Horsepower @ 100 RPM 20 hp, Maximum Speed 3,800 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 12,500 in-lb, Keyway Depth 7/16 in, Keyway Width 7/8 in, Hub Diameter 8.75 in, Parallel Misalignment 0.125 in, Bore Diameter 3 3/8 in, Screw Thread Size 3/4 In.-10, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 167,000 in-lb/rad, Length through Bore 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Clamp, 2Pc, 1-7/16 In, Steel (3ZN72)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 3 Stge, 1 Spd (114789)
- MILTON G Style Plug, 3/8" MNPT, PK5 (1859)
- NUMATICS Filter Regulator, PC Bowl, 3/8 in, 1.24 lb (8652APBP3FA00HN)
- TB WOODS Dura-Flex Tire Coupling Element, WE30, Urethane (WE30)
- TB WOODS Dura-Flex Tire Coupling Element, WE20, Urethane (WE20)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-3/8" (WE5H138)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 1-1/8" (WE20H118)
- TB WOODS Dura-Flex Tire Coupling Element, WE4, Urethane (WE4)
- TB WOODS Dura-Flex Tire Coupling Hub, WE30, Bore 2-7/8" (WE30H278)
- TB WOODS Dura-Flex Tire Coupling Element, WE3, Urethane (WE3)
- Tb Woods Couplings, Collars, & Adapters