Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE50, Bore 3-3/8"
Mfr # WE50H338
Zoro # G5493966
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE50
- Bore Type - Couplings Fixed Bore
- Bore Dia. 3 3/8 in
- Outside Dia. 8.13 in
- Length through Bore 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE50H338
- Zoro # G5493966
- UPC # 698672118392
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE50 |
Bore Dia. | 3 3/8 in |
Outside Dia. | 8.13 in |
Length through Bore | 2 3/4 in |
Width (In.) | 2.75 in |
Hub Dia. (In.) | 8.13 |
Length through Bore (In.) | 2.75 |
Outside Dia. (In.) | 8.13 |
Height (In.) | 8.13 in |
Bore Dia. (In.) | 3-3/8 |
Keyseat Size (In.) | 7/8 x 7/16 |
Coupling Size | WE50 |
Bore Diameter | 3 3/8 in |
Keyway Width | 7/8 in |
Keyway Depth | 7/16 in |
Screw Thread Size | 5/8"-11 |
Hub Diameter | 8.13 in |
Coupling Length Standard Assembly | 9.21 in |
Description
Tire Coupling Hub, Angular Misalignment 3 Degrees , Coupling Size WE50, Horsepower @ 100 RPM 12 hp, Maximum Speed 4,200 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 7,650 in-lb, Keyway Depth 7/16 in, Keyway Width 7/8 in, Hub Diameter 8.13 in, Parallel Misalignment 0.09375 in, Bore Diameter 3 3/8 in, Screw Thread Size 5/8 In.-11, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 123,000 in-lb/rad, Length through Bore 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 1.75", Needle Yoke Roller, Stainless Steel, Sealed (SY-56-S)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt/Ind Run, EPNV (056C17E5314)
- TRANE 1/2hp 460v 1100rpm Motor (MOT18967)
- TOMPKINS Hydraulic Fitting-Restricted8MJ-8FJ STR RST .062-BZ (RST2406-08-08-R.062)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1" (WE3H1)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-5/8" (WE4H158)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 1-7/8" (WE20H178)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 1-1/8" (WE20H118)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 7/8" (WE5H78)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1-3/8" (WE3H138)
- DODGE Raptor Couplings, RAPTOR E2 ELEMENT (RAPTOR E2 ELEMENT)
- Tb Woods Couplings, Collars, & Adapters