Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE50, Bore 2-3/8"
Mfr # WE50H238
Zoro # G5664714
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE50
- Bore Type - Couplings Fixed Bore
- Bore Dia. 2 3/8 in
- Outside Dia. 8.13 in
- Length through Bore 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE50H238
- Zoro # G5664714
- UPC # 698672118378
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE50 |
Bore Dia. | 2 3/8 in |
Outside Dia. | 8.13 in |
Length through Bore | 2 3/4 in |
Bore Dia. (In.) | 2-3/8 |
Hub Dia. (In.) | 8.13 |
Keyseat Size (In.) | 5/8 x 5/16 |
Height (In.) | 8.13 in |
Outside Dia. (In.) | 8.13 |
Width (In.) | 2.75 in |
Length through Bore (In.) | 2.75 |
Coupling Size | WE50 |
Coupling Length Standard Assembly | 9.21 in |
Screw Thread Size | 5/8"-11 |
Keyway Depth | 5/16 in |
Bore Diameter | 2 3/8 in |
Hub Diameter | 8.13 in |
Keyway Width | 5/8 in |
Description
Tire Coupling Hub, Angular Misalignment 3 Degrees , Coupling Size WE50, Horsepower @ 100 RPM 12 hp, Maximum Speed 4,200 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 7,650 in-lb, Keyway Depth 5/16 in, Keyway Width 5/8 in, Hub Diameter 8.13 in, Parallel Misalignment 0.09375 in, Bore Diameter 2 3/8 in, Screw Thread Size 5/8 In.-11, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 123,000 in-lb/rad, Length through Bore 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Stud Track Roller, Size 62 (KR62-PP-A)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-100, 1-1/4" (235134)
- LEESON Motor, DC SCR CONTROL.OPEN CHASSIS 1PH.1/8-1HP/1/4-2HP.115/230V (174311.00)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 87" ) 12.5" x5" x1.2" (A-A85K)
- TB WOODS Dura-Flex Tire Coupling Hub, WE2, Bore 1-1/8" (WE2H118)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 7/8" (WE3H78)
- TB WOODS Dura-Flex Tire Coupling Element, WE40, Urethane (WE40)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-5/8" (WE4H158)
- TB WOODS Dura-Flex Tire Coupling Element, WE3, Urethane (WE3)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1-1/4" (WE3H114)
- DODGE 15844 Tire Close Coupled Raptor Coupling Element, E3 Coupling, 3.81 in L, 4 in OD, 7500 rpm Max (015844)
- Tb Woods Couplings, Collars, & Adapters