Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE50, Bore 1-3/4"
Mfr # WE50H134
Zoro # G5679676
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE50
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 3/4 in
- Outside Dia. 8.13 in
- Length through Bore 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE50H134
- Zoro # G5679676
- UPC # 698672118347
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE50 |
Bore Dia. | 1 3/4 in |
Outside Dia. | 8.13 in |
Length through Bore | 2 3/4 in |
Height (In.) | 8.13 in |
Width (In.) | 2.75 in |
Bore Dia. (In.) | 1-3/4 |
Keyseat Size (In.) | 3/8 x 3/16 |
Hub Dia. (In.) | 8.13 |
Outside Dia. (In.) | 8.13 |
Length through Bore (In.) | 2.75 |
Keyway Width | 3/8 in |
Screw Thread Size | 5/8"-11 |
Coupling Length Standard Assembly | 9.21 in |
Hub Diameter | 8.13 in |
Keyway Depth | 3/16 in |
Coupling Size | WE50 |
Bore Diameter | 1 3/4 in |
Description
Tire Coupling Hub, Angular Misalignment 3 Degrees , Coupling Size WE50, Horsepower @ 100 RPM 12 hp, Maximum Speed 4,200 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 7,650 in-lb, Keyway Depth 3/16 in, Keyway Width 3/8 in, Hub Diameter 8.13 in, Parallel Misalignment 0.09375 in, Bore Diameter 1 3/4 in, Screw Thread Size 5/8 In.-11, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 123,000 in-lb/rad, Length through Bore 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1102)
- APACHE Air Hose Reel, 3/8" Hose Dia., 30 ft. Length, 150 psi (99023409)
- DAYTON Motor Start Capacitor, 56-75 MFD, Round (6FLL2)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- TB WOODS Dura-Flex Tire Coupling Hub, WE40, Bore 2-1/8" (WE40H218)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-1/8" (WE4H118)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES60 (WES60)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 5/8" (WE3H58)
- TB WOODS Dura-Flex Tire Coupling Hub, WE2, Bore 1-1/8" (WE2H118)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1-1/4" (WE3H114)
- DODGE Raptor Couplings, RAPTOR E40 ELEMENT (RAPTOR E40 ELEMENT)
- Tb Woods Tire Couplings