Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE5, Bore 1"
Mfr # WE5H1
Zoro # G5814916
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE5
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 in
- Outside Dia. 3.13 in
- Length through Bore 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE5H1
- Zoro # G5814916
- UPC # 698672118422
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE5 |
Bore Dia. | 1 in |
Outside Dia. | 3.13 in |
Length through Bore | 1 3/4 in |
Keyseat Size (In.) | 1/4 x 1/8 |
Height (In.) | 3.13 in |
Width (In.) | 1.75 in |
Coupling Size | WE5 |
Coupling Length Standard Assembly | 5.3 in |
Keyway Depth | 1/8 in |
Hub Diameter | 3.13 in |
Bore Diameter | 1 in |
Keyway Width | 1/4 in |
Screw Thread Size | 1/2"-13 |
Description
Tire Coupling Hub, Angular Misalignment 4 Degrees , Coupling Size WE5, Horsepower @ 100 RPM 1.5 hp, Maximum Speed 7,500 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 925 in-lb, Keyway Depth 1/8 in, Keyway Width 1/4 in, Hub Diameter 3.13 in, Parallel Misalignment 0.0625 in, Bore Diameter 1 in, Screw Thread Size 1/2 In.-13, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 9,820 in-lb/rad, Length through Bore 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP TPGH-32.51 TiN Coated C-6 Carbide Insert (2003-0023)
- RULAND Jaw Coupling Hub, 1/2in., Aluminum (JCC21-8-A)
- DONALDSON Clamp Assembly, P003951 (P003951)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 1.375 In OD (UGFH.4375X1.375-2RS)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 7/8" (WE4H78)
- TB WOODS Dura-Flex Tire Coupling Hub, WE30, Bore 1-7/8" (WE30H178)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-3/8" (WE4H138)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 2-1/8" (WE10H218)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Plain Bore 1/2" (WE3HMPB)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1" (WE3H1)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 5/8" (WE3H58)
- Tb Woods Tire Couplings