Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE40, Bore 2-1/8"
Mfr # WE40H218
Zoro # G5549695
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE40
- Bore Type - Couplings Fixed Bore
- Bore Dia. 2 1/8 in
- Outside Dia. 6.63 in
- Length through Bore 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE40H218
- Zoro # G5549695
- UPC # 698672118194
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE40 |
Bore Dia. | 2 1/8 in |
Outside Dia. | 6.63 in |
Length through Bore | 2 1/2 in |
Keyseat Size (In.) | 1/2 x 1/4 |
Width (In.) | 2.5 in |
Height (In.) | 6.63 in |
Bore Diameter | 2 1/8 in |
Hub Diameter | 6.63 in |
Keyway Depth | 1/4 in |
Coupling Length Standard Assembly | 8.16 in |
Keyway Width | 1/2 in |
Coupling Size | WE40 |
Screw Thread Size | 5/16"-18 |
Description
Tire Coupling Hub, Angular Misalignment 3 Degrees , Coupling Size WE40, Horsepower @ 100 RPM 8.9 hp, Maximum Speed 5,000 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 5,500 in-lb, Keyway Depth 1/4 in, Keyway Width 1/2 in, Hub Diameter 6.63 in, Parallel Misalignment 0.09375 in, Bore Diameter 2 1/8 in, Screw Thread Size 5/16 In.-18, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 65,200 in-lb/rad, Length through Bore 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 7/B158 Banded V-Belt, 161" Outside Length, 21/32" Top Width, 7 Ribs (54TY32)
- BESTORQ Aftermarket AYP 532144959 Replacement Belt, 4LK960 (4LK960)
- HANSEN Dust Cap, 1/4", Push On, Vinyl (PPDC2HK)
- SMC Vacuum Buffer, Rotating, 89mm (ZPB2J20-B5)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1" (WE5H1)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-3/8" (WE4H138)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1-5/8" (WE10H158)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1" (WE3H1)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1-1/8" (WE10H118)
- TB WOODS Dura-Flex Tire Coupling Hub, WE2, Bore 1-1/8" (WE2H118)
- DODGE 11114 Standard Flexible Tire Coupling Element, PX140 Coupling, 14-1/8 in OD, 1840 rpm Max (011114)
- Tb Woods Couplings, Collars, & Adapters