Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE4, Bore 7/8"
Mfr # WE4H78
Zoro # G5570187
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE4
- Bore Type - Couplings Fixed Bore
- Bore Dia. 7/8 in
- Outside Dia. 2.6 in
- Length through Bore 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE4H78
- Zoro # G5570187
- UPC # 698672118316
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE4 |
Bore Dia. | 7/8 in |
Outside Dia. | 2.6 in |
Length through Bore | 1 11/16 in |
Hub Dia. (In.) | 2.6 |
Height (In.) | 2.6 in |
Length through Bore (In.) | 1.69 |
Width (In.) | 1.69 in |
Outside Dia. (In.) | 2.6 |
Keyseat Size (In.) | 3/16 x 3/32 |
Bore Dia. (In.) | 7/8 |
Bore Diameter | 7/8 in |
Keyway Depth | 3/32 in |
Coupling Size | WE4 |
Keyway Width | 3/16 in |
Coupling Length Standard Assembly | 4.68 in |
Screw Thread Size | 1/4"-20 |
Hub Diameter | 2.6 in |
Description
Tire Coupling Hub, Angular Misalignment 4 Degrees , Coupling Size WE4, Horsepower @ 100 RPM 0.88 hp, Maximum Speed 7,500 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 550 in-lb, Keyway Depth 3/32 in, Keyway Width 3/16 in, Hub Diameter 2.6 in, Parallel Misalignment 0.0625 in, Bore Diameter 7/8 in, Screw Thread Size 1/4 In.-20, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 5,370 in-lb/rad, Length through Bore 1 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Combination Air/Electric Reel, 3/8 in Hose Dia., 50 ft Length (C-L350-5012-X)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 15.75 in OD (BK160)
- DAYTON Ind Link Single Strand Offset Pk5 (2YEA6)
- DAYTON 4L390 V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (4L390)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-5/8" (WE5H158)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 5/8" (WE3H58)
- TB WOODS Dura-Flex Tire Coupling Element, WE4, Urethane (WE4)
- TB WOODS Dura-Flex Tire Coupling Hub, WE2, Bore 5/8" (WE2H58)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-3/8" (WE5H138)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1" (WE3H1)
- DODGE 1050T RSB HUB (1050T RSB)
- Tb Woods Couplings, Collars, & Adapters