Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE4, Bore 1-1/2"
Mfr # WE4H112
Zoro # G5813437
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE4
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 1/2 in
- Outside Dia. 2.6 in
- Length through Bore 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE4H112
- Zoro # G5813437
- UPC # 698672118262
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE4 |
Bore Dia. | 1 1/2 in |
Outside Dia. | 2.6 in |
Length through Bore | 1 11/16 in |
Length through Bore (In.) | 1.69 |
Hub Dia. (In.) | 2.6 |
Width (In.) | 1.69 in |
Bore Dia. (In.) | 1-1/2 |
Keyseat Size (In.) | 3/8 x 3/16 |
Outside Dia. (In.) | 2.6 |
Height (In.) | 2.6 in |
Bore Diameter | 1 1/2 in |
Coupling Length Standard Assembly | 4.68 in |
Hub Diameter | 2.6 in |
Screw Thread Size | 1/4"-20 |
Coupling Size | WE4 |
Keyway Width | 3/8 in |
Keyway Depth | 3/16 in |
Description
Tire Coupling Hub, Angular Misalignment 4 Degrees , Coupling Size WE4, Horsepower @ 100 RPM 0.88 hp, Maximum Speed 7,500 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 550 in-lb, Keyway Depth 3/16 in, Keyway Width 3/8 in, Hub Diameter 2.6 in, Parallel Misalignment 0.0625 in, Bore Diameter 1 1/2 in, Screw Thread Size 1/4 In.-20, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 5,370 in-lb/rad, Length through Bore 1 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA ZAE10, Suction, 10 micron (ZX-ZAE10)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3546T-8, 1HP, 1765RPM, 3PH, 60HZ, 143T, 3524M, TEFC, F1 (EM3546T-8)
- WILKERSON Lock Out Ball Valve, 1/4 in. NPT, 45 cfm (V40-02-B000B)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B340000XXC)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES60 (WES60)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1-1/8" (WE3H118)
- TB WOODS Dura-Flex Tire Coupling Hub, WE30, Bore 2-7/8" (WE30H278)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 1-7/8" (WE20H178)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1-3/8" (WE3H138)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1" (WE5H1)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 7/8" (WE5H78)
- Tb Woods Tire Couplings