Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE30, Plain Bore 1"
Mfr # WE30HMPB
Zoro # G4262072
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE30
- Bore Type - Couplings Plain Bore
- Bore Dia. 1 in
- Outside Dia. 5.42 in
- Length through Bore 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tb Woods
- MFR # WE30HMPB
- Zoro # G4262072
- UPC # 698672118040
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE30 |
Bore Dia. | 1 in |
Outside Dia. | 5.42 in |
Length through Bore | 2 5/16 in |
Height (In.) | 5.42 in |
Bore Dia. (In.) | 1 |
Width (In.) | 2.31 in |
Keyseat Size (In.) | None, Plain Bore |
Outside Dia. (In.) | 5.42 |
Length through Bore (In.) | 2.31 |
Hub Dia. (In.) | 5.42 |
Coupling Size | WE30 |
Bore Diameter | 1 in |
Hub Diameter | 5.42 in |
Screw Thread Size | 3/8"-16 |
Coupling Length Standard Assembly | 7.61 in |
Description
Tire Coupling Hub, Angular Misalignment 3 Degrees , Coupling Size WE30, Horsepower @ 100 RPM 5.8 hp, Maximum Speed 5,800 RPM, Bore Type Round, For Bushing Size Not Applicable, Maximum Torque 3,650 in-lb, Keyway Depth Not Applicable, Keyway Width Not Applicable, Hub Diameter 5.42 in, Parallel Misalignment 0.09375 in, Bore Diameter 1 in, Screw Thread Size 3/8 In.-16, Set Screw Location Inside, System of Measurement Inch, Torsional Stiffness 42,200 in-lb/rad, Length through Bore 2 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 15mm, 61902-2RS (61902 2RS PRX)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8JE, EPDM Rubber (8J)
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-75-31)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (L2C)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 5/8" (WE3H58)
- TB WOODS Dura-Flex Tire Coupling Element, WE10, Urethane (WE10)
- TB WOODS Dura-Flex Tire Coupling Element, WE5, Urethane (WE5)
- TB WOODS Dura-Flex Tire Coupling Hub, WE30, Bore 2-7/8" (WE30H278)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-5/8" (WE5H158)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1" (WE5H1)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-1/2" (WE4H112)
- Tb Woods Tire Couplings