Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE30, Bore 2-1/8"
Mfr # WE30H218
Zoro # G5565506
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE30
- Bore Type - Couplings Fixed Bore
- Bore Dia. 2 1/8 in
- Outside Dia. 5.42 in
- Length through Bore 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE30H218
- Zoro # G5565506
- UPC # 698672118019
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE30 |
Bore Dia. | 2 1/8 in |
Outside Dia. | 5.42 in |
Length through Bore | 2 5/16 in |
Length through Bore (In.) | 2.31 |
Width (In.) | 2.31 in |
Keyseat Size (In.) | 1/2 x 1/4 |
Hub Dia. (In.) | 5.42 |
Bore Dia. (In.) | 2-1/8 |
Outside Dia. (In.) | 5.42 |
Height (In.) | 5.42 in |
Keyway Depth | 1/4 in |
Coupling Length Standard Assembly | 7.61 in |
Bore Diameter | 2 1/8 in |
Coupling Size | WE30 |
Screw Thread Size | 1/2"-13 |
Hub Diameter | 5.42 in |
Keyway Width | 1/2 in |
Description
Tire Coupling Hub, Angular Misalignment 3 Degrees , Coupling Size WE30, Horsepower @ 100 RPM 5.8 hp, Maximum Speed 5,800 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 3,650 in-lb, Keyway Depth 1/4 in, Keyway Width 1/2 in, Hub Diameter 5.42 in, Parallel Misalignment 0.09375 in, Bore Diameter 2 1/8 in, Screw Thread Size 1/2 In.-13, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 42,200 in-lb/rad, Length through Bore 2 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 3/4 Bore Dia., 24 # of Teeth (50B24)
- FOSTER Socket, Valved, 1Way, Mold Srs, 3/8" x 3/8" (FS306VP)
- SUPER LUBE 6 cc High Temperature Grease Syringe Translucent White (70006)
- BANDO TimingBelt, Synchro, Neoprene, 100XL100 (100XL100G)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES5 (WES5)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1-1/8" (WE3H118)
- TB WOODS Dura-Flex Tire Coupling Hub, WE30, Plain Bore 1" (WE30HMPB)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Plain Bore 1/2" (WE3HMPB)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-1/8" (WE4H118)
- TB WOODS Dura-Flex Tire Coupling Element, WE5, Urethane (WE5)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 5/8" (WE3H58)
- Tb Woods Tire Couplings