Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE3, Plain Bore 1/2"
Mfr # WE3HMPB
Zoro # G5813771
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE3
- Bore Type - Couplings Plain Bore
- Bore Dia. 1/2 in
- Outside Dia. 2.32 in
- Length through Bore 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE3HMPB
- Zoro # G5813771
- UPC # 698672118125
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE3 |
Bore Dia. | 1/2 in |
Outside Dia. | 2.32 in |
Length through Bore | 1 1/2 in |
Height (In.) | 2.32 in |
Outside Dia. (In.) | 2.32 |
Keyseat Size (In.) | None, Plain Bore |
Width (In.) | 1.5 in |
Length through Bore (In.) | 1.50 |
Bore Dia. (In.) | 1/2 |
Hub Dia. (In.) | 2.32 |
Hub Diameter | 2.32 in |
Bore Diameter | 1/2 in |
Coupling Length Standard Assembly | 4.32 in |
Coupling Size | WE3 |
Screw Thread Size | 3/8"-16 |
Description
Tire Coupling Hub, Angular Misalignment 4 Degrees , Coupling Size WE3, Horsepower @ 100 RPM 0.58 hp, Maximum Speed 7,500 RPM, Bore Type Round, For Bushing Size Not Applicable, Maximum Torque 365 in-lb, Keyway Depth Not Applicable, Keyway Width Not Applicable, Hub Diameter 2.32 in, Parallel Misalignment 0.0625 in, Bore Diameter 1/2 in, Screw Thread Size 3/8 In.-16, Set Screw Location Inside, System of Measurement Inch, Torsional Stiffness 4,710 in-lb/rad, Length through Bore 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for AJ134B / GAST (B1AF0077511)
- PARKER Colorflow Needle Valve, Steel, 1/2-14, 15 GPM (N800S)
- ABB HVAC Drive, AC, 10HP, 480V, 14.0A, VT, N1 (ACH580-01-014A-4)
- DIXON Boss Clamp, 2BoltST, 1/2"ID, 60/64"-1-4/64" (B4)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1-5/8" (WE10H158)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 7/8" (WE4H78)
- TB WOODS Dura-Flex Tire Coupling Hub, WE2, Bore 5/8" (WE2H58)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-1/8" (WE4H118)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES5 (WES5)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-1/8" (WE5H118)
- TB WOODS Dura-Flex Tire Coupling Element, WE2, Urethane (WE2)
- Tb Woods Couplings, Collars, & Adapters