Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE3, Bore 5/8"
Mfr # WE3H58
Zoro # G5675153
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE3
- Bore Type - Couplings Fixed Bore
- Bore Dia. 5/8 in
- Outside Dia. 2.32 in
- Length through Bore 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE3H58
- Zoro # G5675153
- UPC # 698672118101
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE3 |
Bore Dia. | 5/8 in |
Outside Dia. | 2.32 in |
Length through Bore | 1 1/2 in |
Bore Dia. (In.) | 5/8 |
Height (In.) | 2.32 in |
Width (In.) | 1.5 in |
Hub Dia. (In.) | 2.32 |
Length through Bore (In.) | 1.50 |
Keyseat Size (In.) | 3/16 x 3/32 |
Outside Dia. (In.) | 2.32 |
Screw Thread Size | 3/8"-16 |
Bore Diameter | 5/8 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Hub Diameter | 2.32 in |
Coupling Length Standard Assembly | 4.32 in |
Coupling Size | WE3 |
Description
Tire Coupling Hub, Angular Misalignment 4 Degrees , Coupling Size WE3, Horsepower @ 100 RPM 0.58 hp, Maximum Speed 7,500 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 365 in-lb, Keyway Depth 3/32 in, Keyway Width 3/16 in, Hub Diameter 2.32 in, Parallel Misalignment 0.0625 in, Bore Diameter 5/8 in, Screw Thread Size 3/8 In.-16, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 4,710 in-lb/rad, Length through Bore 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket, 50 Chain Size, 3/4 Bore Dia., 30 # of Teeth (50B30)
- CONTROL DEVICES Pressure Relief Valve, 1/4in, 50 to 125psi (PR25-008)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,800 psi (PWD76075 OHP)
- CLECO Axial 2.7Hp 1-3/8In Radial Piston Air Motor (A8R-2230)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Plain Bore 1/2" (WE3HMPB)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 2-3/8" (WE20H238)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-3/8" (WE4H138)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES3 (WES3)
- TB WOODS Dura-Flex Tire Coupling Element, WE10, Urethane (WE10)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1-1/8" (WE3H118)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-1/8" (WE5H118)
- Tb Woods Tire Couplings