Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE3, Bore 1-1/8"
Mfr # WE3H118
Zoro # G4276124
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE3
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 1/8 in
- Outside Dia. 2.32 in
- Length through Bore 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE3H118
- Zoro # G4276124
- UPC # 698672118071
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE3 |
Bore Dia. | 1 1/8 in |
Outside Dia. | 2.32 in |
Length through Bore | 1 1/2 in |
Height (In.) | 2.32 in |
Outside Dia. (In.) | 2.32 |
Keyseat Size (In.) | 1/4 x 1/8 |
Bore Dia. (In.) | 1-1/8 |
Hub Dia. (In.) | 2.32 |
Length through Bore (In.) | 1.50 |
Width (In.) | 1.5 in |
Keyway Width | 1/4 in |
Bore Diameter | 1 1/8 in |
Keyway Depth | 1/8 in |
Screw Thread Size | 3/8"-16 |
Hub Diameter | 2.32 in |
Coupling Length Standard Assembly | 4.32 in |
Coupling Size | WE3 |
Description
Tire Coupling Hub, Angular Misalignment 4 Degrees , Coupling Size WE3, Horsepower @ 100 RPM 0.58 hp, Maximum Speed 7,500 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 365 in-lb, Keyway Depth 1/8 in, Keyway Width 1/4 in, Hub Diameter 2.32 in, Parallel Misalignment 0.0625 in, Bore Diameter 1 1/8 in, Screw Thread Size 3/8 In.-16, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 4,710 in-lb/rad, Length through Bore 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Run Capacitor, 2.5 MFD, 2-3/4 In. H (TOCF2.5)
- SMITH BEARING Track Roller, Yoke, Dia 1-3/4 In., V-Groove (VYR-6-1/2)
- EM&S Motor Mounting A-Bracket, 6.221" Motor Centerline, Galvanized (C-5954-6TG)
- MAXIM Hyd Cylinder, 2 In Bore, 18 In Stroke (218-310)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES10 (WES10)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 5/8" (WE3H58)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 2-1/8" (WE20H218)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 1-3/8" (WE20H138)
- TB WOODS Dura-Flex Tire Coupling Hub, WE30, Bore 1-7/8" (WE30H178)
- TB WOODS Dura-Flex Tire Coupling Element, WE30, Urethane (WE30)
- DODGE 1090T HUB X 2-1/2 (9DGX2-7/16 KWY 5/8X5/16)
- Tb Woods Couplings, Collars, & Adapters