Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE3, Bore 1-1/4"
Mfr # WE3H114
Zoro # G5684901
original price:
$66.05
5% off
new price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE3
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 1/4 in
- Outside Dia. 2.32 in
- Length through Bore 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE3H114
- Zoro # G5684901
- UPC # 698672118064
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE3 |
Bore Dia. | 1 1/4 in |
Outside Dia. | 2.32 in |
Length through Bore | 1 1/2 in |
Width (In.) | 1.5 in |
Keyseat Size (In.) | 1/4 x 1/8 |
Hub Dia. (In.) | 2.32 |
Bore Dia. (In.) | 1-1/4 |
Height (In.) | 2.32 in |
Length through Bore (In.) | 1.50 |
Outside Dia. (In.) | 2.32 |
Hub Diameter | 2.32 in |
Keyway Width | 1/4 in |
Coupling Length Standard Assembly | 4.32 in |
Bore Diameter | 1 1/4 in |
Screw Thread Size | 1/4"-20 |
Keyway Depth | 1/8 in |
Coupling Size | WE3 |
Description
Tire Coupling Hub, Angular Misalignment 4 Degrees , Coupling Size WE3, Horsepower @ 100 RPM 0.58 hp, Maximum Speed 7,500 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 365 in-lb, Keyway Depth 1/8 in, Keyway Width 1/4 in, Hub Diameter 2.32 in, Parallel Misalignment 0.0625 in, Bore Diameter 1 1/4 in, Screw Thread Size 1/4 In.-20, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 4,710 in-lb/rad, Length through Bore 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Ball Bearings, #9101KDD (9101KDD)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 10 ft Length, 300 psi (LG-LP-310)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5T/56HZ Frame, 208-230/460V AC Voltage (2NKX7)
- PARKER Metal Bowl Kit, Zinc (PS835P)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES60 (WES60)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 2-1/8" (WE20H218)
- TB WOODS Dura-Flex Tire Coupling Element, WE5, Urethane (WE5)
- TB WOODS Dura-Flex Tire Coupling Hub, WE40, Bore 2-1/8" (WE40H218)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-1/2" (WE4H112)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1-3/8" (WE3H138)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-3/8" (WE4H138)
- Tb Woods Tire Couplings