Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE20, Plain Bore 7/8"
Mfr # WE20HMPB
Zoro # G5688182
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE20
- Bore Type - Couplings Plain Bore
- Bore Dia. 7/8 in
- Outside Dia. 4.48 in
- Length through Bore 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE20HMPB
- Zoro # G5688182
- UPC # 698672117883
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE20 |
Bore Dia. | 7/8 in |
Outside Dia. | 4.48 in |
Length through Bore | 2 1/16 in |
Bore Dia. (In.) | 7/8 |
Outside Dia. (In.) | 4.48 |
Height (In.) | 4.48 in |
Width (In.) | 2.06 in |
Length through Bore (In.) | 2.06 |
Keyseat Size (In.) | None, Plain Bore |
Hub Dia. (In.) | 4.48 |
Bore Diameter | 7/8 in |
Hub Diameter | 4.48 in |
Screw Thread Size | 3/8"-16 |
Coupling Size | WE20 |
Coupling Length Standard Assembly | 6.82 in |
Description
Tire Coupling Hub, Angular Misalignment 3 Degrees , Coupling Size WE20, Horsepower @ 100 RPM 3.7 hp, Maximum Speed 6,600 RPM, Bore Type Round, For Bushing Size Not Applicable, Maximum Torque 2,300 in-lb, Keyway Depth Not Applicable, Keyway Width Not Applicable, Hub Diameter 4.48 in, Parallel Misalignment 0.09375 in, Bore Diameter 7/8 in, Screw Thread Size 3/8 In.-16, Set Screw Location Inside, System of Measurement Inch, Torsional Stiffness 27,600 in-lb/rad, Length through Bore 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Insert, L075, Buna N (L075N)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (UCFU-1M)
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 3/4" (SS10034)
- DAYTON DC Motor, PM, TEFC, 3/4 HP, 1750 rpm, 180VDC (4Z525A)
- TB WOODS Dura-Flex Tire Coupling Element, WE20, Urethane (WE20)
- TB WOODS Dura-Flex Tire Coupling Element, WE40, Urethane (WE40)
- TB WOODS Dura-Flex Tire Coupling Hub, WE30, Bore 2-7/8" (WE30H278)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-7/8" (WE5H178)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES60 (WES60)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Plain Bore 1/2" (WE3HMPB)
- DODGE Raptor Couplings, RAPTOR 4HSB 1-3/8" (RAPTOR 4HSB 1-3/8")
- Tb Woods Tire Couplings