Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE20, Bore 1-3/8"
Mfr # WE20H138
Zoro # G5672791
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE20
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 3/8 in
- Outside Dia. 4.48 in
- Length through Bore 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE20H138
- Zoro # G5672791
- UPC # 698672117821
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE20 |
Bore Dia. | 1 3/8 in |
Outside Dia. | 4.48 in |
Length through Bore | 2 1/16 in |
Bore Dia. (In.) | 1-3/8 |
Height (In.) | 4.48 in |
Keyseat Size (In.) | 5/16 x 5/32 |
Length through Bore (In.) | 2.06 |
Width (In.) | 2.06 in |
Outside Dia. (In.) | 4.48 |
Hub Dia. (In.) | 4.48 |
Keyway Depth | 5/32 in |
Screw Thread Size | 1/4"-20 |
Coupling Length Standard Assembly | 6.82 in |
Coupling Size | WE20 |
Hub Diameter | 4.48 in |
Keyway Width | 5/16 in |
Bore Diameter | 1 3/8 in |
Description
Tire Coupling Hub, Angular Misalignment 3 Degrees , Coupling Size WE20, Horsepower @ 100 RPM 3.7 hp, Maximum Speed 6,600 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 2,300 in-lb, Keyway Depth 5/32 in, Keyway Width 5/16 in, Hub Diameter 4.48 in, Parallel Misalignment 0.09375 in, Bore Diameter 1 3/8 in, Screw Thread Size 1/4 In.-20, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 27,600 in-lb/rad, Length through Bore 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Rivet, 100 ft (35-1R X 100FT)
- SWING Coupler, TST, SC-E, 1/2" Male NPT (20500031)
- ARO Filter/Regulator, 9.96 In. H, 3.15 In. W (P39343-100)
- D&D 950mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA950)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 5/8" (WE3H58)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-1/8" (WE4H118)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-7/8" (WE5H178)
- TB WOODS Dura-Flex Tire Coupling Hub, WE2, Bore 5/8" (WE2H58)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES3 (WES3)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1" (WE3H1)
- DODGE Raptor Couplings, RAPTOR 4HSB 1-5/8" (RAPTOR 4HSB 1-5/8")
- Tb Woods Tire Couplings