Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE20, Bore 1-1/8"
Mfr # WE20H118
Zoro # G5677874
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE20
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 1/8 in
- Outside Dia. 4.48 in
- Length through Bore 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE20H118
- Zoro # G5677874
- UPC # 698672127691
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE20 |
Bore Dia. | 1 1/8 in |
Outside Dia. | 4.48 in |
Length through Bore | 2 1/16 in |
Keyseat Size (In.) | 1/4 x 1/8 |
Outside Dia. (In.) | 4.48 |
Hub Dia. (In.) | 4.48 |
Height (In.) | 4.48 in |
Width (In.) | 2.06 in |
Length through Bore (In.) | 2.06 |
Bore Dia. (In.) | 1-1/8 |
Coupling Size | WE20 |
Keyway Width | 1/4 in |
Keyway Depth | 1/8 in |
Hub Diameter | 4.48 in |
Bore Diameter | 1 1/8 in |
Screw Thread Size | 1/4"-20 |
Coupling Length Standard Assembly | 6.82 in |
Description
Tire Coupling Hub, Angular Misalignment 3 Degrees , Coupling Size WE20, Horsepower @ 100 RPM 3.7 hp, Maximum Speed 6,600 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 2,300 in-lb, Keyway Depth 1/8 in, Keyway Width 1/4 in, Hub Diameter 4.48 in, Parallel Misalignment 0.09375 in, Bore Diameter 1 1/8 in, Screw Thread Size 1/4 In.-20, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 27,600 in-lb/rad, Length through Bore 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 49.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage (3XA79)
- CONTINENTAL CONTITECH 1/2" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-20-11)
- LEESON Washdown Motor, 3/4 HP, 90VDC (108228.00)
- DODGE 3535 X 2-3/8-KW Taper Lock Bushing (3535 X 2-3/8)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 2-3/8" (WE20H238)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-1/8" (WE5H118)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 2-1/8" (WE10H218)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES5 (WES5)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-5/8" (WE4H158)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1-1/8" (WE10H118)
- TB WOODS Dura-Flex Tire Coupling Element, WE10, Urethane (WE10)
- Tb Woods Couplings, Collars, & Adapters