Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE2, Plain Bore 1/2"
Mfr # WE2HMPB
Zoro # G5623222
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE2
- Bore Type - Couplings Plain Bore
- Bore Dia. 1/2 in
- Outside Dia. 1.85 in
- Length through Bore 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE2HMPB
- Zoro # G5623222
- UPC # 698672117944
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE2 |
Bore Dia. | 1/2 in |
Outside Dia. | 1.85 in |
Length through Bore | 15/16 in |
Bore Dia. (In.) | 1/2 |
Hub Dia. (In.) | 1.85 |
Keyseat Size (In.) | None, Plain Bore |
Height (In.) | 1.85 in |
Outside Dia. (In.) | 1.85 |
Length through Bore (In.) | .94 |
Width (In.) | 0.94 in |
Bore Diameter | 1/2 in |
Coupling Size | WE2 |
Hub Diameter | 1.85 in |
Screw Thread Size | 3/8"-16 |
Coupling Length Standard Assembly | 3.78 in |
Description
Tire Coupling Hub, Angular Misalignment 4 Degrees , Coupling Size WE2, Horsepower @ 100 RPM 0.3 hp, Maximum Speed 7,500 RPM, Bore Type Round, For Bushing Size Not Applicable, Maximum Torque 190 in-lb, Keyway Depth Not Applicable, Keyway Width Not Applicable, Hub Diameter 1.85 in, Parallel Misalignment 0.0625 in, Bore Diameter 1/2 in, Screw Thread Size 3/8 In.-16, Set Screw Location Inside, System of Measurement Inch, Torsional Stiffness 3,170 in-lb/rad, Length through Bore 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Thru-Wall Sump Strainer 1 Inch NPT Male Thread To 1/2 Inch NPT Port Thread with Zinc-Plated Bushing (SW1000503)
- NACHI 23200 Spherical Roller Bearing, 23220EX1W33C3 (23220EX1W33C3)
- MTD Belt-V 1/2 X 45 (954-0194)
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Plastic/Felt, 1/4" Male NPT (PFM02)
- TB WOODS Dura-Flex Tire Coupling Element, WE60, Urethane (WE60)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 2-3/8" (WE20H238)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1-5/8" (WE10H158)
- TB WOODS Dura-Flex Tire Coupling Element, WE4, Urethane (WE4)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1-1/4" (WE3H114)
- TB WOODS Dura-Flex Tire Coupling Hub, WE2, Bore 5/8" (WE2H58)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 1-7/8" (WE20H178)
- Tb Woods Tire Couplings