Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE2, Bore 7/8"
Mfr # WE2H78
Zoro # G4273026
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE2
- Bore Type - Couplings Fixed Bore
- Bore Dia. 7/8 in
- Outside Dia. 1.85 in
- Length through Bore 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE2H78
- Zoro # G4273026
- UPC # 698672117937
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE2 |
Bore Dia. | 7/8 in |
Outside Dia. | 1.85 in |
Length through Bore | 15/16 in |
Width (In.) | 0.94 in |
Keyseat Size (In.) | 3/16 x 3/32 |
Height (In.) | 1.85 in |
Hub Dia. (In.) | 1.85 |
Length through Bore (In.) | .94 |
Bore Dia. (In.) | 7/8 |
Outside Dia. (In.) | 1.85 |
Screw Thread Size | 3/8"-16 |
Coupling Length Standard Assembly | 3.78 in |
Hub Diameter | 1.85 in |
Keyway Width | 3/16 in |
Bore Diameter | 7/8 in |
Keyway Depth | 3/32 in |
Coupling Size | WE2 |
Description
Tire Coupling Hub, Angular Misalignment 4 Degrees , Coupling Size WE2, Horsepower @ 100 RPM 0.3 hp, Maximum Speed 7,500 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 190 in-lb, Keyway Depth 3/32 in, Keyway Width 3/16 in, Hub Diameter 1.85 in, Parallel Misalignment 0.0625 in, Bore Diameter 7/8 in, Screw Thread Size 3/8 In.-16, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 3,170 in-lb/rad, Length through Bore 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 9040-077-001 Dexter/IPSO BELT, A52 (A52)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK511)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (JTT67)
- ILC Replacement for PRESTOLITE MDY7039S MOTOR (MDY7039S MOTOR)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 1-7/8" (WE20H178)
- TB WOODS Dura-Flex Tire Coupling Element, WE2, Urethane (WE2)
- TB WOODS Dura-Flex Tire Coupling Element, WE10, Urethane (WE10)
- TB WOODS Dura-Flex Tire Coupling Element, WE50, Urethane (WE50)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES50 (WES50)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1-1/4" (WE3H114)
- DODGE Raptor Couplings, RAPTOR E30 ELEMENT (RAPTOR E30 ELEMENT)
- Tb Woods Tire Couplings