Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE2, Bore 1-1/8"
Mfr # WE2H118
Zoro # G4264601
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE2
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 1/8 in
- Outside Dia. 1.85 in
- Length through Bore 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE2H118
- Zoro # G4264601
- UPC # 698672117906
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE2 |
Bore Dia. | 1 1/8 in |
Outside Dia. | 1.85 in |
Length through Bore | 15/16 in |
Height (In.) | 1.85 in |
Length through Bore (In.) | .94 |
Width (In.) | 0.94 in |
Bore Dia. (In.) | 1-1/8 |
Outside Dia. (In.) | 1.85 |
Keyseat Size (In.) | 1/4 x 1/8 |
Hub Diameter | 1.85 in |
Coupling Length Standard Assembly | 3.78 in |
Keyway Depth | 1/8 in |
Screw Thread Size | 3/8"-16 |
Keyway Width | 1/4 in |
Coupling Size | WE2 |
Bore Diameter | 1 1/8 in |
Description
Tire Coupling Hub, Angular Misalignment 4 Degrees , Coupling Size WE2, Horsepower @ 100 RPM 0.3 hp, Maximum Speed 7,500 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 190 in-lb, Keyway Depth 1/8 in, Keyway Width 1/4 in, Hub Diameter 1.85 in, Parallel Misalignment 0.0625 in, Bore Diameter 1 1/8 in, Screw Thread Size 3/8 In.-16, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 3,170 in-lb/rad, Length through Bore 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces GENIE 60857, Pressure Line, 5 micron, Outside-In (MF0060487)
- DAYTON Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz (24PR78)
- SPEEDAIRE Air Cylinder, 4 in Bore, 10 in Stroke, NFPA Double Acting (5VLL9)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 5HP, 3Ph (QRS 5 HP)
- TB WOODS Dura-Flex Tire Coupling Element, WE50, Urethane (WE50)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES2 (WES2)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES10 (WES10)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES60 (WES60)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Plain Bore 1/2" (WE3HMPB)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1" (WE3H1)
- DODGE Raptor 20Hsb 1-3/4" (015548)
- Tb Woods Couplings, Collars, & Adapters