Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE10, Bore 1"
Mfr # WE10H1
Zoro # G5774797
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE10
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 in
- Outside Dia. 3.65 in
- Length through Bore 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE10H1
- Zoro # G5774797
- UPC # 698672153041
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE10 |
Bore Dia. | 1 in |
Outside Dia. | 3.65 in |
Length through Bore | 1 7/8 in |
Keyseat Size (In.) | 1/4 x 1/8 |
Outside Dia. (In.) | 3.65 |
Bore Dia. (In.) | 1 |
Height (In.) | 3.65 in |
Length through Bore (In.) | 1.88 |
Hub Dia. (In.) | 3.65 |
Width (In.) | 1.88 in |
Bore Diameter | 1 in |
Coupling Length Standard Assembly | 5.57 in |
Hub Diameter | 3.65 in |
Coupling Size | WE10 |
Keyway Width | 1/4 in |
Screw Thread Size | 3/8"-16 |
Keyway Depth | 1/8 in |
Description
Tire Coupling Hub, Angular Misalignment 4 Degrees , Coupling Size WE10, Horsepower @ 100 RPM 2.3 hp, Maximum Speed 7,500 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 1,450 in-lb, Keyway Depth 1/8 in, Keyway Width 1/4 in, Hub Diameter 3.65 in, Parallel Misalignment 0.0625 in, Bore Diameter 1 in, Screw Thread Size 3/8 In.-16, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 15,800 in-lb/rad, Length through Bore 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8IP Zinc Plated Steel 65 Degree Angle Grease Fittings 6PK (63228)
- DAYTON Pneumatic Turbine Vibrator, Force 659 Lb (1DYP5)
- GROZ Filter/Regulator, 3/4inNPT, 149cfm, 215 psi (FRC179434-MS)
- VIBCO Pneumatic Vibrator, 770 lb, 2000 vpm, 80psi (50-2L)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1-7/8" (WE10H178)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 1-1/8" (WE20H118)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1-3/8" (WE3H138)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES10 (WES10)
- TB WOODS Dura-Flex Tire Coupling Element, WE4, Urethane (WE4)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 7/8" (WE3H78)
- DODGE Raptor Couplings, RAPTOR E30 ELEMENT (RAPTOR E30 ELEMENT)
- Tb Woods Couplings, Collars, & Adapters