Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE10, Bore 1-7/8"
Mfr # WE10H178
Zoro # G5798046
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE10
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 7/8 in
- Outside Dia. 3.65 in
- Length through Bore 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE10H178
- Zoro # G5798046
- UPC # 698672117753
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE10 |
Bore Dia. | 1 7/8 in |
Outside Dia. | 3.65 in |
Length through Bore | 1 7/8 in |
Length through Bore (In.) | 1.88 |
Height (In.) | 3.65 in |
Width (In.) | 1.88 in |
Bore Dia. (In.) | 1-7/8 |
Keyseat Size (In.) | 1/2 x 1/4 |
Hub Dia. (In.) | 3.65 |
Outside Dia. (In.) | 3.65 |
Coupling Size | WE10 |
Keyway Width | 1/2 in |
Keyway Depth | 1/4 in |
Coupling Length Standard Assembly | 5.57 in |
Hub Diameter | 3.65 in |
Bore Diameter | 1 7/8 in |
Screw Thread Size | 1/4"-20 |
Description
Tire Coupling Hub, Angular Misalignment 4 Degrees , Coupling Size WE10, Horsepower @ 100 RPM 2.3 hp, Maximum Speed 7,500 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 1,450 in-lb, Keyway Depth 1/4 in, Keyway Width 1/2 in, Hub Diameter 3.65 in, Parallel Misalignment 0.0625 in, Bore Diameter 1 7/8 in, Screw Thread Size 1/4 In.-20, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 15,800 in-lb/rad, Length through Bore 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Double Sealed Bearings 1/2" Id X 1.37" Od, 0.43 Width, 150106 (150106)
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel (RC-062-S-KW)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (3K348)
- INGERSOLL-RAND Motor (56283138)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-1/2" (WE4H112)
- TB WOODS Dura-Flex Tire Coupling Element, WE30, Urethane (WE30)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 5/8" (WE3H58)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 7/8" (WE5H78)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-5/8" (WE4H158)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 1-3/8" (WE20H138)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES3 (WES3)
- Tb Woods Couplings, Collars, & Adapters