Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Hub, WE10, Bore 1-3/8"
Mfr # WE10H138
Zoro # G4274846
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE10
- Bore Type - Couplings Fixed Bore
- Bore Dia. 1 3/8 in
- Outside Dia. 3.65 in
- Length through Bore 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE10H138
- Zoro # G4274846
- UPC # 698672117739
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE10 |
Bore Dia. | 1 3/8 in |
Outside Dia. | 3.65 in |
Length through Bore | 1 7/8 in |
Length through Bore (In.) | 1.88 |
Bore Dia. (In.) | 1-3/8 |
Hub Dia. (In.) | 3.65 |
Outside Dia. (In.) | 3.65 |
Height (In.) | 3.65 in |
Keyseat Size (In.) | 5/16 x 5/32 |
Width (In.) | 1.88 in |
Keyway Width | 5/16 in |
Screw Thread Size | 1/4"-20 |
Bore Diameter | 1 3/8 in |
Coupling Length Standard Assembly | 5.57 in |
Hub Diameter | 3.65 in |
Keyway Depth | 5/32 in |
Coupling Size | WE10 |
Description
Tire Coupling Hub, Angular Misalignment 4 Degrees , Coupling Size WE10, Horsepower @ 100 RPM 2.3 hp, Maximum Speed 7,500 RPM, Bore Type Round Keyed, For Bushing Size Not Applicable, Maximum Torque 1,450 in-lb, Keyway Depth 5/32 in, Keyway Width 5/16 in, Hub Diameter 3.65 in, Parallel Misalignment 0.0625 in, Bore Diameter 1 3/8 in, Screw Thread Size 1/4 In.-20, Set Screw Location Over Keyway, System of Measurement Inch, Torsional Stiffness 15,800 in-lb/rad, Length through Bore 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2ISCC-075-075KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-075-075KW)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI STR0703SG1M250, Suction Strainer, 250 micron, Outside-In (MF0062174)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.25 Rod (211349)
- TIMKEN TIM-07196, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 07196 (07196)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES4 (WES4)
- TB WOODS Dura-Flex Tire Coupling Element, WE3, Urethane (WE3)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 1-3/8" (WE20H138)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1" (WE3H1)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 1-1/8" (WE3H118)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1" (WE5H1)
- DODGE Raptor Couplings, RAPTOR E50 ELEMENT (RAPTOR E50 ELEMENT)
- Tb Woods Tire Couplings