Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Element, WE50, Urethane
Mfr # WE50
Zoro # G5674663
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE50
- Outside Dia. 11.34 in
- HP Rating @ 1800 RPM 218.48 hp
- Operating Temp. -40 Degrees to 200 Degrees F
- Rated Torque 7,650 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE50
- Zoro # G5674663
- UPC # 698672118767
- Country of Origin United States
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE50 |
Outside Dia. | 11.34 in |
Height | 11.34 in |
Length | 5.49 in |
Coupling Size | WE50 |
Tire Outside Diameter | 11.34 in |
Element Overall Length | 9.21 in |
Description
Tire Coupling Element, Angular Misalignment 3 Degrees , Coupling Size WE50, Horsepower @ 100 RPM 12 hp, Maximum Speed 4,200 RPM, Maximum Torque 7,650 in-lb, Maximum Hub Spacing 0.25 in, Tire Outside Diameter 11.34 in, Element Overall Length 9.21 in, Parallel Misalignment 0.09375 in, Element Type Standard Center Element, Weight 9 lb, Application Blowers, Compressors, Fans, Generators Numerous Industrial Applications, Including Pumps, Motors, Element Flex Material Polyether Urethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA 4" ID x 100 ft PVC Water Suction Hose 55 PSI Clear/BL (45DU68)
- IKO Shell Needle Roller Bearing, Inch - Closed end, #BAM1316 (BAM1316)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MP (2404-06-06)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355212TC)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES40 (WES40)
- TB WOODS Dura-Flex Tire Coupling Element, WE4, Urethane (WE4)
- TB WOODS Dura-Flex Tire Coupling Hub, WE30, Bore 2-3/8" (WE30H238)
- TB WOODS Dura-Flex Tire Coupling Hub, WE30, Bore 2-7/8" (WE30H278)
- TB WOODS Dura-Flex Tire Coupling Hub, WE2, Bore 1-1/8" (WE2H118)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-5/8" (WE5H158)
- DODGE Raptor Couplings, RAPTOR E60 ELEMENT (RAPTOR E60 ELEMENT)
- Tb Woods Couplings, Collars, & Adapters