Shop All Tire Couplings
Tb Woods
Dura-Flex Tire Coupling Element, WE5, Urethane
Mfr # WE5
Zoro # G4267261
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE5
- Outside Dia. 5.4 in
- HP Rating @ 1800 RPM 26.42 hp
- Insert Design Standard
- HP Rating @ 100 RPM 1.48 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE5
- Zoro # G4267261
- UPC # 698672118712
- Country of Origin United States
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE5 |
Outside Dia. | 5.4 in |
Length | 3.8 in |
Height | 5.4 in |
Coupling Size | WE5 |
Element Overall Length | 5.3 in |
Tire Outside Diameter | 5.4 in |
Description
Tire Coupling Element, Angular Misalignment 4 Degrees , Coupling Size WE5, Horsepower @ 100 RPM 1.5 hp, Maximum Speed 7,500 RPM, Maximum Torque 925 in-lb, Maximum Hub Spacing 0.25 in, Tire Outside Diameter 5.4 in, Element Overall Length 5.3 in, Parallel Misalignment 0.0625 in, Element Type Standard Center Element, Weight 2 lb, Application Blowers, Compressors, Fans, Generators Numerous Industrial Applications, Including Pumps, Motors, Element Flex Material Polyether Urethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Eccentric Locking Collar Insert Bearing (RA102PPB)
- GAST Stock 12/Skid 1Laa-32-M100X Piston Pump (1LAA-32-M100X)
- MILTON Replacement Hose Whip for 506, 15" (509)
- ENGINEERED SPECIALTIES Rapidair F0215, Jumper Hose 3/4" x 3 ft. Male x Swivel Female (F0215)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1" (WE10H1)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 1-3/8" (WE4H138)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES40 (WES40)
- TB WOODS Dura-Flex Tire Coupling Element, WE10, Urethane (WE10)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES30 (WES30)
- TB WOODS Dura-Flex Tire Coupling Hub, WE20, Bore 1-1/8" (WE20H118)
- DODGE Standard Flexible Tire Coupling Element, PX90 Coupling, 9-1/4 in OD, 2800 rpm Max, Natural Rubber (011109)
- Tb Woods Couplings, Collars, & Adapters