Shop All Tire Couplings
Tb Woods
Dura-Flex Taper Lock Tire Coupling Hub, WE4, Max 1"
Mfr # WE4HTL
Zoro # G5484997
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Tire Couplings WE4
- Bore Type - Couplings Bushed Bore
- Outside Dia. 2.6 in
- Length through Bore 7/8 in
- Max. Angular Misalignment 4 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE4HTL
- Zoro # G5484997
- UPC # 698672125819
- Country of Origin Mexico
- Category Tire Couplings
Dimensions
Size - Tire Couplings | WE4 |
Outside Dia. | 2.6 in |
Length through Bore | 7/8 in |
Height (In.) | 2.6 in |
Width (In.) | 0.88 in |
Hub Dia. (In.) | 2.60 |
Length through Bore (In.) | .88 |
Bore Dia. (In.) | Max 1 |
Outside Dia. (In.) | 2.60 |
Keyseat Size (In.) | None |
Coupling Size | WE4 |
Hub Diameter | 2.6 in |
For Bushing Size | TL1008 |
Coupling Length Standard Assembly | 3.44 in |
Description
Taper Lock Tire Coupling Hub, Angular Misalignment 4 Degrees , Coupling Size WE4, Horsepower @ 100 RPM 0.88 hp, Maximum Speed 7,500 RPM, Bore Type Taper Lock Bushing, For Bushing Size TL1008, Maximum Torque 550 in-lb, Keyway Depth Not Applicable, Keyway Width Not Applicable, Hub Diameter 2.6 in, Parallel Misalignment 0.0625 in, Bore Diameter Not Applicable, Screw Thread Size Not Applicable, Set Screw Location Not Applicable, System of Measurement Inch, Torsional Stiffness 5,370 in-lb/rad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Leader Hose with check valve 1/4" x 20" stainless braided (42030)
- REELCRAFT Swivel Assembly, Brass, For 38EE95 (S602658)
- PARKER Directional Valve, Solenoid, Tandem, 24 VDC (D1VW009CNJW)
- LOC-LINE Flex Hose In Line Check Valve, PK10 (39851)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1-7/8" (WE10H178)
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES60 (WES60)
- TB WOODS Dura-Flex Tire Coupling Hub, WE2, Bore 7/8" (WE2H78)
- TB WOODS Dura-Flex Tire Coupling Hub, WE10, Bore 1" (WE10H1)
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Plain Bore 1/2" (WE3HMPB)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1-3/8" (WE5H138)
- DODGE Raptor Couplings, RAPTOR E3 ELEMENT (RAPTOR E3 ELEMENT)
- Tb Woods Couplings, Collars, & Adapters