Shop All Shaft Couplings
Tb Woods
Dura-Flex Taper Lock Cplng Hub, WE40, Max 2-11/16"
Mfr # WE40HTL
Zoro # G5494842
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type - Couplings Bushed Bore
- Outside Dia. 6.63 in
- Body Style WE40
- Width (In.) 1.75 in
- Bushing Required 2517
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE40HTL
- Zoro # G5494842
- UPC # 698672125864
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Outside Dia. | 6.63 in |
Width (In.) | 1.75 in |
Bore Dia. (In.) | Max 2-11/16 |
Size - Tire Couplings | WE40 |
Hub Dia. (In.) | 6.63 |
Outside Dia. (In.) | 6.63 |
Length through Bore | 1 3/4 in |
Length through Bore (In.) | 1.75 |
Height (In.) | 6.63 in |
Keyseat Size (In.) | None |
Hub Diameter | 6.63 in |
Coupling Size | WE40 |
Coupling Length Standard Assembly | 5.88 in |
For Bushing Size | TL2517 |
Description
Taper Lock Tire Coupling Hub, Angular Misalignment 3 Degrees , Coupling Size WE40, Horsepower @ 100 RPM 8.9 hp, Maximum Speed 5,000 RPM, Bore Type Taper Lock Bushing, For Bushing Size TL2517, Maximum Torque 5,500 in-lb, Keyway Depth Not Applicable, Keyway Width Not Applicable, Hub Diameter 6.63 in, Parallel Misalignment 0.09375 in, Bore Diameter Not Applicable, Screw Thread Size Not Applicable, Set Screw Location Not Applicable, System of Measurement Inch, Torsional Stiffness 65,200 in-lb/rad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male, Rod End, LH, 6/6.065mm (MCML6)
- FESTO Push-In Connector QS-6H-4 (QS-6H-4)
- TRITAN Flange Bearing, 2-Bolt, Ball, 7/8" Bore (UCFL205-14)
- BESTORQ Aftermarket replacement for 381904 GRASSHOPPER 721 Belt for Pump, 4LK340 (4LK340)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-3/8" (11S238)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-3/8" (7S138)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 1-1/8" (5J118)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-7/8" (8SCH178)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC5010)
- TB WOODS Sure-Flex Coupling Flange, 11S, Plain Bore, 1-1/4" (11SMPB)
- CLIMAX METAL PRODUCTS C415M-110x155 Metric Keyless Locking Assembly (C415M-110X155)
- Tb Woods Shaft Couplings