Shop All Shaft Couplings
Tb Woods
Dura-Flex Taper Lock Cplng Hub, WE20, Max 1-11/16"
Mfr # WE20HTL
Zoro # G5641991
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type - Couplings Bushed Bore
- Outside Dia. 4.48 in
- Material of Construction Low Carbon Steel
- Height (In.) 4.48 in
- Body Style WE20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE20HTL
- Zoro # G5641991
- UPC # 698672125840
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Outside Dia. | 4.48 in |
Height (In.) | 4.48 in |
Length through Bore (In.) | 1 |
Size - Tire Couplings | WE20 |
Bore Dia. (In.) | Max 1-11/16 |
Outside Dia. (In.) | 4.48 |
Length through Bore | 1 in |
Hub Dia. (In.) | 4.48 |
Keyseat Size (In.) | None |
Width (In.) | 1 in |
Coupling Length Standard Assembly | 4.5 in |
Coupling Size | WE20 |
For Bushing Size | TL1610 |
Hub Diameter | 4.48 in |
Description
Taper Lock Tire Coupling Hub, Angular Misalignment 3 Degrees , Coupling Size WE20, Horsepower @ 100 RPM 3.7 hp, Maximum Speed 6,600 RPM, Bore Type Taper Lock Bushing, For Bushing Size TL1610, Maximum Torque 2,300 in-lb, Keyway Depth Not Applicable, Keyway Width Not Applicable, Hub Diameter 4.48 in, Parallel Misalignment 0.09375 in, Bore Diameter Not Applicable, Screw Thread Size Not Applicable, Set Screw Location Not Applicable, System of Measurement Inch, Torsional Stiffness 27,600 in-lb/rad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Variable Speed 1-7/16 X 46.1 (2322V461)
- BSC PREFERRED Belt, XPA Cogged, 13 x 1957mm LP (XPA1957)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Brass/Steel (30E532)
- DAYTON DC Gearmotor, 100.0 in-lb Max. Torque, 9.6 RPM Nameplate RPM, 90V DC Voltage (6Z912)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 7/8" (5J78)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-1/8" (9S118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1-1/4" (6J114)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 1" (6J1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-3/8" (9S138)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-3/8in (6S138)
- GLOBAL G2SCC-150-150KW Two-Piece Industry Standard Clamping Coupling with Keyway (G2SCC-150-150KW)
- Tb Woods Shaft Couplings