Shop All Shaft Couplings
Tb Woods
Dura-Flex Taper Lock Coupling Hub, WE60, Max 3-1/8"
Mfr # WE60HTL
Zoro # G5590094
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type - Couplings Bushed Bore
- Outside Dia. 8.75 in
- Keyseat Size (In.) None
- Bushing Required 3020
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE60HTL
- Zoro # G5590094
- UPC # 698672125888
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Outside Dia. | 8.75 in |
Keyseat Size (In.) | None |
Width (In.) | 2 in |
Height (In.) | 8.75 in |
Size - Tire Couplings | WE60 |
Length through Bore | 2 in |
Coupling Size | WE60 |
For Bushing Size | TL3020 |
Hub Diameter | 8.75 in |
Coupling Length Standard Assembly | 7.32 in |
Description
Taper Lock Tire Coupling Hub, Angular Misalignment 1 Degrees , Coupling Size WE60, Horsepower @ 100 RPM 20 hp, Maximum Speed 3,800 RPM, Bore Type Taper Lock Bushing, For Bushing Size TL3020, Maximum Torque 12,500 in-lb, Keyway Depth Not Applicable, Keyway Width Not Applicable, Hub Diameter 8.75 in, Parallel Misalignment 0.125 in, Bore Diameter Not Applicable, Screw Thread Size Not Applicable, Set Screw Location Not Applicable, System of Measurement Inch, Torsional Stiffness 167,000 in-lb/rad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Vector Motor, 3.0 lb-ft, 1 HP, 230/460 V (056H17T5302)
- CONTINENTAL Double Convoluted Dismountable Air Sprin (FD 138-18 DS G 1/2)
- KURIYAMA 3" ID x 100 ft PVC Water Suction Hose 65 PSI Clear/BL (45DU67)
- PARKER Cartridge Valve, NC Solenoid, 8 GPM (DSL081C)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 6SC, Bore 1" (6SCH1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/4in (6S114)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-1/8" (9S118)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 5/8" (5J58)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 5/8" (4J58)
- TB WOODS Dura-Flex Taper Lock Coupling Hub, WE30, Max 2-1/8" (WE30HTL)
- CLIMAX METAL PRODUCTS MRC-12-4H@90 Metric Set Screw Coupling (MRC-12-4H@90)
- Tb Woods Shaft Couplings