Shop All Shaft Couplings
Tb Woods
Dura-Flex Taper Lock Coupling Hub, WE5, Max 1-1/8"
Mfr # WE5HTL
Zoro # G5725221
product price: $72.65
/ea
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type - Couplings Bushed Bore
- Outside Dia. 3.13 in
- Width (In.) 0.88 in
- Keyseat Size (In.) None
- Material of Construction Low Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE5HTL
- Zoro # G5725221
- UPC # 698672125826
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Outside Dia. | 3.13 in |
Width (In.) | 0.88 in |
Keyseat Size (In.) | None |
Outside Dia. (In.) | 3.13 |
Height (In.) | 3.13 in |
Length through Bore | 7/8 in |
Size - Tire Couplings | WE5 |
Length through Bore (In.) | .88 |
Bore Dia. (In.) | Max 1-1/8 |
Hub Diameter | 3.13 in |
Coupling Size | WE5 |
For Bushing Size | TL1108 |
Coupling Length Standard Assembly | 3.94 in |
Description
Taper Lock Tire Coupling Hub, Angular Misalignment 4 Degrees , Coupling Size WE5, Horsepower @ 100 RPM 1.5 hp, Maximum Speed 7,500 RPM, Bore Type Taper Lock Bushing, For Bushing Size TL1108, Maximum Torque 925 in-lb, Keyway Depth Not Applicable, Keyway Width Not Applicable, Hub Diameter 3.13 in, Parallel Misalignment 0.0625 in, Bore Diameter Not Applicable, Screw Thread Size Not Applicable, Set Screw Location Not Applicable, System of Measurement Inch, Torsional Stiffness 9,820 in-lb/rad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 608ZZ, RadialDeep Groove Ball Bearing 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded (608ZZ)
- FASCO HVAC Motor, OAO, 1/15 HP, 1550 rpm, Face (D671B)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 230VAC, Altivar (ATV12H075M3)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (5K261)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 2-3/8" (10S238)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-3/8" (7S138)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 5SC, Bore 1" (5SCH1)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 5SC, Bore 7/8" (5SCH78)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 8SC (8SC50)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-1/2" (10S112)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 1-1/8" (9S118)
- Tb Woods Couplings, Collars, & Adapters