Shop All Shaft Couplings
Tb Woods
Dura-Flex Taper Lock Coupling Hub, WE30, Max 2-1/8"
Mfr # WE30HTL
Zoro # G5631586
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type - Couplings Bushed Bore
- Outside Dia. 5.42 in
- Material of Construction Low Carbon Steel
- Ideal For TL2012, Numerous Industrial Applications, Including Pumps, Motors, Compressors
- Size - Tire Couplings WE30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE30HTL
- Zoro # G5631586
- UPC # 698672125857
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Outside Dia. | 5.42 in |
Size - Tire Couplings | WE30 |
Length through Bore (In.) | 1.25 |
Bore Dia. (In.) | Max 2-1/8 |
Outside Dia. (In.) | 5.42 |
Width (In.) | 1.25 in |
Hub Dia. (In.) | 5.42 |
Height (In.) | 5.42 in |
Keyseat Size (In.) | None |
Length through Bore | 1 1/4 in |
Coupling Size | WE30 |
For Bushing Size | TL2012 |
Coupling Length Standard Assembly | 5.07 in |
Hub Diameter | 5.42 in |
Description
Taper Lock Tire Coupling Hub, Angular Misalignment 3 Degrees , Coupling Size WE30, Horsepower @ 100 RPM 5.8 hp, Maximum Speed 5,800 RPM, Bore Type Taper Lock Bushing, For Bushing Size TL2012, Maximum Torque 3,650 in-lb, Keyway Depth Not Applicable, Keyway Width Not Applicable, Hub Diameter 5.42 in, Parallel Misalignment 0.09375 in, Bore Diameter Not Applicable, Screw Thread Size Not Applicable, Set Screw Location Not Applicable, System of Measurement Inch, Torsional Stiffness 42,200 in-lb/rad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, CESSWDM3554T (CESSWDM3554T)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size (S71-16P)
- BESTORQ Banded Cogged Belt, 53 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX530)
- DODGE 206 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-3/16 in Bore (124205)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 1" (4J1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8B, Bushed Bore (8B)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 7SC (7SC35)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/2in (6S112)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7B, Bushed Bore (7B)
- TB WOODS Sure-Flex Coupling Spacer Hub, 7SC, Bore 1-1/8" (7SCH118)
- GLOBAL GSCC-075-075 One-Piece Clamping Coupling (GSCC-075-075)
- Tb Woods Shaft Couplings