Shop All Shaft Couplings
Tb Woods
Dura-Flex Taper Lock Coupling Hub, WE10, Max 1-7/16"
Mfr # WE10HTL
Zoro # G3778750
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Type - Couplings Bushed Bore
- Outside Dia. 3.65 in
- Body Style WE10
- Ideal For Numerous Industrial Applications, Including Pumps, Motors, Compressors
- Length (In.) 1.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # WE10HTL
- Zoro # G3778750
- UPC # 698672125833
- Country of Origin Mexico
- Category Shaft Couplings
Dimensions
Outside Dia. | 3.65 in |
Length (In.) | 1.0 in |
Size - Tire Couplings | WE10 |
Hub Dia. (In.) | 3.650 |
Keyseat Size (In.) | None |
Outside Dia. (In.) | 3.65 |
Length through Bore (In.) | 1 |
Width (In.) | 1 in |
Height (In.) | 1.0 in |
Length through Bore | 1 in |
Bore Dia. (In.) | 1-7/16 |
Coupling Length Standard Assembly | 4.07 in |
Coupling Size | WE10 |
For Bushing Size | TL1310 |
Hub Diameter | 3.65 in |
Description
Taper Lock Tire Coupling Hub, Angular Misalignment 4 Degrees , Coupling Size WE10, Horsepower @ 100 RPM 2.3 hp, Maximum Speed 7,500 RPM, Bore Type Taper Lock Bushing, For Bushing Size TL1310, Maximum Torque 1,450 in-lb, Keyway Depth Not Applicable, Keyway Width Not Applicable, Hub Diameter 3.65 in, Parallel Misalignment 0.0625 in, Bore Diameter Not Applicable, Screw Thread Size Not Applicable, Set Screw Location Not Applicable, System of Measurement Inch, Torsional Stiffness 15,800 in-lb/rad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX25 Cogged V-Belt, 28" Outside Length, 21/32" Top Width, 1 Ribs (5TXL1)
- PLEWS-EDELMANN 1/4 Body Series I/M-Style Coupler (13-227)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6205 2NSE9)
- BOSTON Socketless Rubber Hose (H20112BK-5R)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 11S, Bore 2-1/8" (11S218)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 7/8" (4J78)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-7/8" (8S178)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8B, Bushed Bore (8B)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Hub, 5SC, Bore 7/8" (5SCH78)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 1-3/8" (8S138)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 1" Bore Diameter, 1/4 x 1/8 Keyway (L100-1)
- Tb Woods Couplings, Collars, & Adapters