Shop All Variable Pitch V-Belt Pulleys
Tb Woods
7/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.35" OD
Mfr # 2VP3678
Zoro # G2658686
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Set Screw Included Yes
- Pulley Bore Type Fixed Bore
- Pulley Type Variable Pitch V-Belt Pulley
- 5L, B, or BX Belt Pitch Dia. 2.76 in to 3.37 in
- Pulley Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 2VP3678
- Zoro # G2658686
- UPC # 698672025096
- Country of Origin Multiple
- Category Variable Pitch V-Belt Pulleys
Dimensions
5L, B, or BX Belt Pitch Dia. | 2.76 in to 3.37 in |
3L Belt Pitch Dia. | 2.27 in to 2.78 in |
Fits Shaft Dia. | 7/8 in |
Keyway Size Type | 0.187 in x 0.093 in |
Keyway Size | 0.187" x 0.093" |
Pulley Outside Dia. | 3.35 in |
Pulley Bore Dia. | 7/8 in |
4L, A, or AX Belt Pitch Dia. | 2.50 in to 3.22 in |
3L Pitch Diameter (Maximum) | 2.7 in |
4L Pitch Diameter (Minimum) | 2 in |
Keyway Depth | 3/32 in |
5L Pitch Diameter (Maximum) | 3.3 in |
Bore Diameter | 7/8 in |
A Pitch Diameter (Minimum) | 2 in |
3L Pitch Diameter (Minimum) | 1.9 in |
For Belt Trade Size | 3L, 4L, 5L, A, AX, B, BX |
Outside Diameter | 3.35 in |
BX Pitch Diameter (Minimum) | 2.5 in |
AX Pitch Diameter (Minimum) | 2 in |
B Pitch Diameter (Minimum) | 2.5 in |
3L Belt Pitch Diameter | 2.27 in to 2.78 in |
5L Pitch Diameter (Minimum) | 2.5 in |
5L, B, or BX Belt Pitch Diameter | 2.76 in to 3.37 in |
BX Pitch Diameter (Maximum) | 3.3 in |
AX Pitch Diameter (Maximum) | 3 in |
B Pitch Diameter (Maximum) | 3.3 in |
A Pitch Diameter (Maximum) | 3 in |
4L, A, or AX Belt Pitch Diameter | 2.5 in to 3.22 in |
4L Pitch Diameter (Maximum) | 3 in |
Minimum Pitch Diameter | 1.9 in (3L), 2.0 in (4L, A), 2.5 in (5L, B) |
Maximum Pitch Diameter | 2.7 in (3L), 3 in (4L, A), 3.3 in (5L, B) |
Keyway Width | 3/16 in |
Length through Bore | 3 in |
Maximum Face Width | 2 in |
Overall Width | 3 in |
Minimum Face Width | 1.375 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 7/8 in, For Belt Trade Size 3L, 4L, 5L, A, AX, B, BX, For V-Belt Type Banded, Classical, Cogged, Material Cast Iron, Maximum Pitch Diameter 2.7 in (3L), 3 in (4L, A), 3.3 in (5L, B), Number of Grooves 2, Outside Diameter 3.35 in, 3L Pitch Diameter (Maximum) 2.7 in, 3L Pitch Diameter (Minimum) 1.9 in, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable, 3VX Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAF Self Aligning Ball Bearing, 15mm, Bore (2202-2RS)
- SMC Valve, 7000 Size, Sngl, 2 Pstn, 24VDC, Subplt (SY7120-5DZ-02)
- NSK NSK-6206DU, 6200 Series Single Row Deep Groove Ball Bearing, 6206DU (6206DU)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH57)
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD (1VP6058)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD (1VP50118)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP56118)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.5" OD (1VP6578)
- TB WOODS 1-3/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.5" OD (2VP65138)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD (2VP50118)
- TB WOODS 1/2" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD (1VP5012)
- Tb Woods Variable Pitch V-Belt Pulleys