Shop All Variable Pitch V-Belt Pulleys
Tb Woods
7/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.1" OD
Mfr # 1VP7178
Zoro # G3233054
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 1VP7178
- Pulley Material Cast Iron
- For V-Belt Section 4L, 5L, 5V, 5VX, A, AX, B, BX
- Pulley Type Variable Pitch V-Belt Pulley
- Number of Grooves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tb Woods
- MFR # 1VP7178
- Zoro # G3233054
- UPC # 698672024709
- Country of Origin Multiple
- Category Variable Pitch V-Belt Pulleys
Dimensions
5L, B, or BX Belt Pitch Dia. | 5.78 in to 7.01 in |
Keyway Size Type | 0.187 in x 0.093 in |
Keyway Size | 0.187" x 0.093" |
4L, A, or AX Belt Pitch Dia. | 5.22 in to 6.45 in |
Fits Shaft Dia. | 7/8 in |
Pulley Bore Dia. | 7/8 in |
Pulley Outside Dia. | 7.1 in |
5V or 5VX Belt Pitch Dia. | 5.70 in to 6.93 in |
A Pitch Diameter (Minimum) | 5.3 in |
5L Pitch Diameter (Minimum) | 5.4 in |
5V Pitch Diameter (Maximum) | 7 in |
B Pitch Diameter (Minimum) | 5.4 in |
B Pitch Diameter (Maximum) | 6.6 in |
5L Pitch Diameter (Maximum) | 6.6 in |
5V or 5VX Belt Pitch Diameter | 5.7 in to 6.93 in |
4L Pitch Diameter (Minimum) | 5.3 in |
5V Pitch Diameter (Minimum) | 5.8 in |
4L, A, or AX Belt Pitch Diameter | 5.22 in to 6.45 in |
AX Pitch Diameter (Maximum) | 6.3 in |
AX Pitch Diameter (Minimum) | 5.3 in |
BX Pitch Diameter (Minimum) | 5.4 in |
Minimum Pitch Diameter | 5.3 in (4L, A), 5.4 in (5L, B), 5.8 in (5V) |
5L, B, or BX Belt Pitch Diameter | 5.78 in to 7.01 in |
4L Pitch Diameter (Maximum) | 6.3 in |
Keyway Depth | 3/32 in |
Maximum Pitch Diameter | 6.3 in (4L, A), 6.6 in (5L, B), 7 in (5V) |
Bore Diameter | 7/8 in |
Keyway Width | 3/16 in |
Outside Diameter | 7.1 in |
BX Pitch Diameter (Maximum) | 6.6 in |
For Belt Trade Size | 4L, 5L, 5V, 5VX, A, AX, B, BX |
A Pitch Diameter (Maximum) | 6.3 in |
Maximum Face Width | 1.25 in |
Length through Bore | 1 21/32 in |
5VX Pitch Diameter (Maximum) | 7 in |
Minimum Face Width | 0.875 in |
Overall Width | 1 11/16 in |
5VX Pitch Diameter (Minimum) | 5.8 in |
Description
Variable Pitch V-Belt Pulley, Bore Diameter 7/8 in, For Belt Trade Size 4L, 5L, 5V, 5VX, A, AX, B, BX, For V-Belt Type Classical, Cogged, Wedge, Material Cast Iron, Maximum Pitch Diameter 6.3 in (4L, A), 6.6 in (5L, B), 7 in (5V), Number of Grooves 1, Outside Diameter 7.1 in, 3L Pitch Diameter (Maximum) Not Applicable, 3L Pitch Diameter (Minimum) Not Applicable, 3V Pitch Diameter (Maximum) Not Applicable, 3V Pitch Diameter (Minimum) Not Applicable, 3VX Pitch Diameter (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 3gpm (FC075EP-003-PV)
- DAYTON DC Gearmotor, 280.0 in-lb Max. Torque, 42 RPM Nameplate RPM, 90V DC Voltage (M1135238.00)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1862mm (SPZ1862)
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4 In, SAE 36, PK10 (5Y036)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.95" OD (1VP6278)
- TB WOODS 7/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.95" OD (2VP4278)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.95" OD (2VP42118)
- TB WOODS 1" Fixed Bore 1 Groove Variable Pitch Pulley 6.55" OD (1VP681)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.55" OD (1VP6878)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP4478)
- TB WOODS 1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.1" OD (1VP71138)
- Tb Woods Pulleys & Sheaves